ERIKS

ERIKS Bonded Seal SS 316L/FKM 514783 5,7x9x1 - ref. 203 - Standard

  • ERIKS:13603886
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.27/ pieceexcl. VAT

€6.38incl. VAT

14620 In stock - Estimated delivery date 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.27

-

10+

€4.74

10.00%

25+

€4.22

20.00%

50+

€3.95

25.00%

100+

€3.69

30.00%

250+

€3.42

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
203
Material metal
Stainless steel 316L
Internal diameter
5.7 mm
Outer diameter
9 mm
Thickness
1 mm
Thread size (metric)
M5
A
5.7 mm
B
9 mm
C
1 mm
Minimum bursting pressure
1400 bar
Model
Standard
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200 °C