ERIKS

ERIKS Bonded Seal Steel/NBR 366292 24,7x32x2 - ref. 238 - Self-centering

  • ERIKS:12718063
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

948 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.26

-

10+

€2.03

10.00%

25+

€1.81

20.00%

50+

€1.69

25.00%

100+

€1.58

30.00%

250+

€1.47

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
238
Material metal
Steel, zinc plated
Internal diameter
24.7 mm
Outer diameter
32 mm
Thickness
2 mm
Thread size (metric)
M24
A
24.7 mm
B
32 mm
C
2 mm
Minimum bursting pressure
1050 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C