ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 10,37x15,88x2,03 - ref. 020 - Self-centering

  • ERIKS:11269314
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.02/ pieceexcl. VAT

€3.65incl. VAT

Estimated delivery date - 07/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.02

-

10+

€2.72

10.00%

25+

€2.42

20.00%

50+

€2.27

25.00%

100+

€2.12

30.00%

250+

€1.96

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
020
Material metal
Stainless steel 316L
Internal diameter
10.37 mm
Outer diameter
15.88 mm
Thickness
2.03 mm
Thread size (BSP)
1/8
Thread size (BOLT)
3/8
A
10.37 mm
B
15.88 mm
C
2.03 mm
Minimum bursting pressure
1500 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C