Hydraulic Rod Seals

  • 270
  • 3
  • 23
  • 242
  • 409
  • 70
  • 215
  • 27
  • 70
  • 4
  • 1268
  • 1
  • 33
1848 Products showing for Hydraulic Rod Seals
Product Image

FREUDENBERG U-cup NI150 NBR878 12x20 L=6

  • Eriks:11035225
  • Manufacturer:84535
  • Rod diameter:12 mm
  • Groove Diameter:20 mm
  • Groove Width:6 mm

€6.89/ pieceexcl. VAT

€8.34incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 35x45 L=11

  • Eriks:11294067
  • Manufacturer:40422188
  • Rod diameter:35 mm
  • Groove Diameter:45 mm
  • Groove Width:11 mm

€12.96/ pieceexcl. VAT

€15.68incl. VAT

53 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal S8 NBR/fabric 20x28 L=6,4

  • Eriks:10018686
  • Manufacturer:24007388
  • Rod diameter:20 mm
  • Groove Diameter:28 mm
  • Groove Width:6.4 mm

€21.69/ pieceexcl. VAT

€26.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 280x310 L=19

  • Eriks:11327942
  • Manufacturer:40422285
  • Rod diameter:280 mm
  • Groove Diameter:310 mm
  • Groove Width:19 mm

€151.65/ pieceexcl. VAT

€183.50incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 80x92 L=9,6

  • Eriks:11327945
  • Manufacturer:24241622
  • Rod diameter:80 mm
  • Groove Diameter:92 mm
  • Groove Width:9.6 mm

€29.61/ pieceexcl. VAT

€35.83incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 60x70 L=8

  • Eriks:11294058
  • Manufacturer:40422317
  • Rod diameter:60 mm
  • Groove Diameter:70 mm
  • Groove Width:8 mm

€21.69/ pieceexcl. VAT

€26.24incl. VAT

96 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 10x18 L=6,3

  • Eriks:11327923
  • Manufacturer:24223248
  • Rod diameter:10 mm
  • Groove Diameter:18 mm
  • Groove Width:6.3 mm

€5.45/ pieceexcl. VAT

€6.59incl. VAT

139 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Hat seal H MF NBR101 55x80x12 H55-2

  • Eriks:11312984
  • Manufacturer:40421066
  • Rod diameter:55 mm
  • Groove Diameter:80 mm
  • Seal height:12 mm

€21.38/ pieceexcl. VAT

€25.87incl. VAT

Sold per: 5Min. order: 5

25 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Hat seal H OF NBR101 25x38x10 H25-7

  • Eriks:11292850
  • Manufacturer:10089
  • Rod diameter:25 mm
  • Groove Diameter:38 mm
  • Seal height:10 mm

€12.78/ pieceexcl. VAT

€15.46incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Hat seal H OF NBR101 30x48x9 H30-6

  • Eriks:11292848
  • Manufacturer:40421050
  • Rod diameter:30 mm
  • Groove Diameter:48 mm
  • Seal height:9 mm

€12.08/ pieceexcl. VAT

€14.62incl. VAT

Sold per: 5Min. order: 5

75 In stock - Estimated delivery date 13/11/2026

€16.11/ pieceexcl. VAT

€19.49incl. VAT

Estimated delivery date - 04/12/2026
Product Image

FREUDENBERG U-cup NI150 NBR878 40x50 L=7,5

  • Eriks:11292700
  • Manufacturer:40421784
  • Rod diameter:40 mm
  • Groove Diameter:50 mm
  • Groove Width:7.5 mm

€16.65/ pieceexcl. VAT

€20.15incl. VAT

73 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NI150 NBR878 25x35 L=7,5

  • Eriks:11292703
  • Manufacturer:40421780
  • Rod diameter:25 mm
  • Groove Diameter:35 mm
  • Groove Width:7.5 mm

€11.16/ pieceexcl. VAT

€13.50incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NI150 NBR878 20x28 L=6

  • Eriks:11292704
  • Manufacturer:84539
  • Rod diameter:20 mm
  • Groove Diameter:28 mm
  • Groove Width:6 mm

€9.45/ pieceexcl. VAT

€11.43incl. VAT

523 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NI150 NBR878 50x60 L=7,5

  • Eriks:11346765
  • Manufacturer:84547
  • Rod diameter:50 mm
  • Groove Diameter:60 mm
  • Groove Width:7.5 mm

€20.43/ pieceexcl. VAT

€24.72incl. VAT

110 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NI150 NBR878 28x36 L=6

  • Eriks:11292702
  • Manufacturer:40421781
  • Rod diameter:28 mm
  • Groove Diameter:36 mm
  • Groove Width:6 mm

€11.97/ pieceexcl. VAT

€14.48incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 22x30 L=6,3

  • Eriks:11295895
  • Manufacturer:24236862
  • Rod diameter:22 mm
  • Groove Diameter:30 mm
  • Groove Width:6.3 mm

€8.87/ pieceexcl. VAT

€10.73incl. VAT

101 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 110x125 L=12

  • Eriks:11294050
  • Manufacturer:24239427
  • Rod diameter:110 mm
  • Groove Diameter:125 mm
  • Groove Width:12 mm

€42.93/ pieceexcl. VAT

€51.95incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 8x16 L=6,3

  • Eriks:11327922
  • Manufacturer:40422213
  • Rod diameter:8 mm
  • Groove Diameter:16 mm
  • Groove Width:6.3 mm

€4.91/ pieceexcl. VAT

€5.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 25x33 L=6,3

  • Eriks:11294072
  • Manufacturer:49427365
  • Material seal:PUR142

€9.81/ pieceexcl. VAT

€11.87incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 12x20 L=6,3

  • Eriks:11327925
  • Manufacturer:24223254
  • Rod diameter:12 mm
  • Groove Diameter:20 mm
  • Groove Width:6.3 mm

€6.03/ pieceexcl. VAT

€7.30incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 250x280 L=19

  • Eriks:11294039
  • Manufacturer:24223333
  • Rod diameter:250 mm
  • Groove Diameter:280 mm
  • Groove Width:19 mm

€132.30/ pieceexcl. VAT

€160.08incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 65x77 L=9,6

  • Eriks:11327948
  • Manufacturer:40422370
  • Rod diameter:65 mm
  • Groove Diameter:77 mm
  • Groove Width:9.6 mm

€23.58/ pieceexcl. VAT

€28.53incl. VAT

73 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 45x60 L=11

  • Eriks:11271982
  • Manufacturer:24187204
  • Rod diameter:45 mm
  • Groove Diameter:60 mm
  • Groove Width:11 mm

€16.20/ pieceexcl. VAT

€19.60incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T20 PUR142 36x46 L=11

  • Eriks:11327917
  • Manufacturer:40422190
  • Rod diameter:36 mm
  • Groove Diameter:46 mm
  • Groove Width:11 mm

€13.32/ pieceexcl. VAT

€16.12incl. VAT

1 In stock - Estimated delivery date 13/11/2026