






€9.88/ pieceexcl. VAT
€11.95incl. VAT
84 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.88 | - |
10+ | €8.89 | 10.00% |
25+ | €7.90 | 20.00% |
50+ | €7.41 | 25.00% |
100+ | €6.91 | 30.00% |
250+ | €6.42 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 036 |
Material metal | Steel, zinc plated |
Internal diameter | 60.58 mm |
Outer diameter | 73.03 mm |
Thickness | 3.38 mm |
Thread size (BSP) | 2 |
A | 60.58 mm |
B | 73.03 mm |
C | 3.38 mm |
Minimum bursting pressure | 700 bar |
Model | Standard |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |