






€4.88/ pieceexcl. VAT
€5.90incl. VAT
80 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €4.39 | 10.00% |
25+ | €3.90 | 20.00% |
50+ | €3.66 | 25.00% |
100+ | €3.41 | 30.00% |
250+ | €3.17 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 025 |
Material metal | Steel, zinc plated |
Internal diameter | 21.54 mm |
Outer diameter | 28.58 mm |
Thickness | 2.5 mm |
Thread size (BSP) | 1/2 |
Thread size (BOLT) | 13/16 |
A | 21.54 mm |
B | 28.58 mm |
C | 2.5 mm |
Minimum bursting pressure | 1150 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |