Bonded Seals

  • 792
  • 8
  • 8
  • 393
  • 398
800 Products showing for Bonded Seals
Product Image

ERIKS Bonded Seal Steel/NBR 366292 8,7x14x1 - ref. 213 - Standard

  • Eriks:10019907
  • Reference bondedseal:213
  • Material metal:Steel, zinc plated
  • Internal diameter:8.7 mm

€1.11/ pieceexcl. VAT

€1.34incl. VAT

28644 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 4,5x7x1 - ref. 202 - Standard

  • Eriks:13615726
  • Reference bondedseal:202
  • Material metal:Stainless steel 316L
  • Internal diameter:4.5 mm

€2.07/ pieceexcl. VAT

€2.50incl. VAT

2839 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 5,7x9x1 - ref. 203 - Standard

  • Eriks:13603886
  • Reference bondedseal:203
  • Material metal:Stainless steel 316L
  • Internal diameter:5.7 mm

€5.27/ pieceexcl. VAT

€6.38incl. VAT

14620 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 60,58x73,03x3,38 - ref. 036 - Standard

  • Eriks:10019900
  • Reference bondedseal:036
  • Material metal:Steel, zinc plated
  • Internal diameter:60.58 mm

€9.88/ pieceexcl. VAT

€11.95incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 6,7x10x1 - ref. 206 - Standard

  • Eriks:13626241
  • Reference bondedseal:206
  • Material metal:Steel, zinc plated
  • Internal diameter:6.7 mm

€1.07/ pieceexcl. VAT

€1.29incl. VAT

3056 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 4,5x7x1 - ref. 202 - Self-centering

  • Eriks:13603884
  • Reference bondedseal:202
  • Material metal:Steel, zinc plated
  • Internal diameter:4.5 mm

€1.09/ pieceexcl. VAT

€1.32incl. VAT

21289 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 33,89x42,8x2,5 - ref. 9030 - Self-centering

  • Eriks:14013872
  • Reference bondedseal:9030
  • Material metal:Stainless steel 316L
  • Internal diameter:33.89 mm

€6.04/ pieceexcl. VAT

€7.31incl. VAT

242 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 8,7x13x1 - ref. 212 - Standard

  • Eriks:14013803
  • Reference bondedseal:212
  • Material metal:Stainless steel 316L
  • Internal diameter:8.7 mm

€1.56/ pieceexcl. VAT

€1.88incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 10,37x15,88x2,03 - ref. 020 - Self-centering

  • Eriks:11269314
  • Reference bondedseal:020
  • Material metal:Stainless steel 316L
  • Internal diameter:10.37 mm

€3.02/ pieceexcl. VAT

€3.65incl. VAT

382 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 21,54x28,58x2,5 - ref. 025 - Self-centering

  • Eriks:11252249
  • Reference bondedseal:025
  • Material metal:Steel, zinc plated
  • Internal diameter:21.54 mm

€2.05/ pieceexcl. VAT

€2.48incl. VAT

4955 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/FKM 514783 21,54x28,58x2,5 - ref. 025 - Standard

  • Eriks:13606242
  • Reference bondedseal:025
  • Material metal:Steel, zinc plated
  • Internal diameter:21.54 mm

€4.88/ pieceexcl. VAT

€5.90incl. VAT

80 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 24,7x32x2 - ref. 238 - Self-centering

  • Eriks:12718063
  • Reference bondedseal:238
  • Material metal:Steel, zinc plated
  • Internal diameter:24.7 mm

€2.26/ pieceexcl. VAT

€2.73incl. VAT

948 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 8,7x14x1 - ref. 213 - Standard

  • Eriks:13630946
  • Reference bondedseal:213
  • Material metal:Stainless steel 316L
  • Internal diameter:8.7 mm

€5.56/ pieceexcl. VAT

€6.73incl. VAT

52 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 4,12x7,26x1,22 - ref. 002 - Standard

  • Eriks:13689907
  • Reference bondedseal:002
  • Material metal:Stainless steel 316L
  • Internal diameter:4.12 mm

€2.06/ pieceexcl. VAT

€2.49incl. VAT

698 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 17,28x23,8x2,03 - ref. 023 - Self-centering

  • Eriks:13603889
  • Reference bondedseal:023
  • Material metal:Stainless steel 316L
  • Internal diameter:17.28 mm

€9.03/ pieceexcl. VAT

€10.93incl. VAT

1494 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/FKM 514783 8,7x13x1 - ref. 212 - Standard

  • Eriks:14013980
  • Reference bondedseal:212
  • Material metal:Steel, zinc plated
  • Internal diameter:8.7 mm

€1.95/ pieceexcl. VAT

€2.35incl. VAT

Sold per: 100Min. order: 100

350 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 10,37x15,88x2,03 - ref. 020 - Self-centering

  • Eriks:11278740
  • Reference bondedseal:020
  • Material metal:Steel, zinc plated
  • Internal diameter:10.37 mm

€1.51/ pieceexcl. VAT

€1.83incl. VAT

9385 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 13,74x20,57x2,03 - ref. 021 - Standard

  • Eriks:13603888
  • Reference bondedseal:021
  • Material metal:Stainless steel 316L
  • Internal diameter:13.74 mm

€7.81/ pieceexcl. VAT

€9.45incl. VAT

2845 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 21,54x28,58x2,5 - ref. 025 - Standard

  • Eriks:13606243
  • Reference bondedseal:025
  • Material metal:Stainless steel 316L
  • Internal diameter:21.54 mm

€3.90/ pieceexcl. VAT

€4.72incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 6,86x13,21x1,22 - ref. 004 - Standard

  • Eriks:13598907
  • Reference bondedseal:004
  • Material metal:Steel, zinc plated
  • Internal diameter:6.86 mm

€1.07/ pieceexcl. VAT

€1.29incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 12,7x19x1,5 - ref. 313 - Self-centering

  • Eriks:11278786
  • Reference bondedseal:313
  • Material metal:Steel, zinc plated
  • Internal diameter:12.7 mm

€1.28/ pieceexcl. VAT

€1.55incl. VAT

60 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 31x39x2 - ref. 242 - Standard

  • Eriks:13683074
  • Reference bondedseal:242
  • Material metal:Stainless steel 316L
  • Internal diameter:31 mm

€5.25/ pieceexcl. VAT

€6.35incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 10,7x16x1,5 - ref. 217 - Standard

  • Eriks:13606228
  • Reference bondedseal:217
  • Material metal:Steel, zinc plated
  • Internal diameter:10.7 mm

€1.16/ pieceexcl. VAT

€1.40incl. VAT

1370 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 10,7x18x1,5 - ref. 218 - Standard

  • Eriks:11289566
  • Reference bondedseal:218
  • Material metal:Steel, zinc plated
  • Internal diameter:10.7 mm

€1.16/ pieceexcl. VAT

€1.40incl. VAT

924 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 8,7x14x1 - ref. 213 - Standard

  • Eriks:14013804
  • Reference bondedseal:213
  • Material metal:Stainless steel 316L
  • Internal diameter:8.7 mm

€2.22/ pieceexcl. VAT

€2.69incl. VAT

5 In stock - Estimated delivery date 13/11/2026