Blow Guns

  • 1
  • 2
  • 7
  • 2
  • 2
  • 12
  • 1
  • 1
  • 1
  • 1
  • 6
  • 6
  • 6
  • 6
  • 3
232 Products showing for Blow Guns
Product Image

FESTO Low consumption air gun LSP-1/4-D 35528

  • Eriks:23212563
  • Manufacturer:35528
  • Material:Aluminium alloy
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€24.98/ pieceexcl. VAT

€30.23incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Low consumption air gun LSP-1/4-C 184318

  • Eriks:23212925
  • Manufacturer:184318
  • Material:Polyamide
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€23.54/ pieceexcl. VAT

€28.48incl. VAT

29 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Progressive control blowgun with short angled nozzle lower connection G1/4 0656 66 13

  • Eriks:11606222
  • Manufacturer:0656 66 13
  • Material:Polymer
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€52.57/ pieceexcl. VAT

€63.61incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Safety blowgun lower connection G1/4 0654 00 13

  • Eriks:23214815
  • Manufacturer:0654 00 13
  • Material:Polymer
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€66.91/ pieceexcl. VAT

€80.96incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Progressive control blowgun without nozzle lower connection G1/4 0652 66 13

  • Eriks:23214296
  • Manufacturer:0652 66 13
  • Material:Polymer
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€33.70/ pieceexcl. VAT

€40.78incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN Airgun metal BG4000

  • Eriks:11575884
  • Manufacturer:BG4000
  • Connection:1/4 in
  • Port thread type:Parallel (G)

€64.17/ pieceexcl. VAT

€77.65incl. VAT

18 In stock - Estimated delivery date 16/11/2026

€145.46/ pieceexcl. VAT

€176.01incl. VAT

26 In stock - Estimated delivery date 16/11/2026
Product Image

PARKER Air Blower T2-160-2D plastic 1/4" G female thread

  • Eriks:10067910
  • Manufacturer:AK13
  • Connection:1/4 in

€39.50/ pieceexcl. VAT

€47.80incl. VAT

15 In stock - Estimated delivery date 16/11/2026

€139.01/ pieceexcl. VAT

€168.20incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€101.43/ pieceexcl. VAT

€122.73incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT High force safety airguns 2055-A, aluminum nozzle , wide blowing pattern

  • Eriks:23177303
  • Manufacturer:2055-A
  • Connection:3/8 in
  • Port thread type:Parallel (G)
  • Replaces open pipe Ø:8 mm

€234.30/ pieceexcl. VAT

€283.50incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Safety airgun 007-P, PEEK nozzle , concentrated blowing pattern

  • Eriks:23177299
  • Manufacturer:007-P
  • Connection:1/4 in
  • Length extension pipe:100 mm
  • Port thread type:Parallel (G)

€122.18/ pieceexcl. VAT

€147.84incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT Safety airgun 008-L, zinc nozzle , laval blowing pattern

  • Eriks:11487167
  • Manufacturer:008-L
  • Connection:1/4 in
  • Port thread type:Parallel (G)
  • Replaces open pipe Ø:4 mm

€117.78/ pieceexcl. VAT

€142.51incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT High force safety airguns 2050-L-250, SS nozzle , laval blowing pattern

  • Eriks:23286990
  • Manufacturer:2050-L-250
  • Connection:3/8 in
  • Length extension pipe:250 mm
  • Port thread type:Parallel (G)

€210.72/ pieceexcl. VAT

€254.97incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

SILVENT High force safety airguns 755-L-1000, SS nozzle , laval blowing pattern

  • Eriks:11952130
  • Manufacturer:755-L-1000
  • Connection:1/2 in
  • Length extension pipe:1000 mm
  • Port thread type:Parallel (G)

€949.79/ pieceexcl. VAT

€1,149.25incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€183.98/ pieceexcl. VAT

€222.62incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

CEJN Multiflow blowgun G1/4" female thread 11 210 0450

  • Eriks:12466257
  • Manufacturer:11 210 0450
  • Connection termination:Parallel (G)
  • Connection termination size:1/4
  • Connection termination 2:Long

€73.50/ pieceexcl. VAT

€88.94incl. VAT

Estimated delivery date - 21/12/2026
Product Image

SMC Blow gun, standard type VMG11BU-02-03

  • Eriks:12734443
  • Manufacturer:VMG11BU-02-03
  • Type:Compressed air blow gun, standard version
  • Material:PBT
  • Connection:1/4 in

€40.86/ pieceexcl. VAT

€49.44incl. VAT

Estimated delivery date - 19/11/2026
Product Image

LEGRIS Lever-operated blowgun 0623 10 35

  • Eriks:23215998
  • Manufacturer:0623 10 35
  • Material:Brass, Nickel-plated
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€33.98/ pieceexcl. VAT

€41.12incl. VAT

Estimated delivery date - 25/11/2026
Product Image

LEGRIS Button-operated blowgun 0622 26 73

  • Eriks:23214678
  • Manufacturer:0622 26 73
  • Material:Brass, Nickel-plated
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€48.18/ pieceexcl. VAT

€58.30incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 30/11/2026
Product Image

LEGRIS Progressive control blowgun with standard nozzle lower connection G1/4 0651 66 13

  • Eriks:11606220
  • Manufacturer:0651 66 13
  • Material:Polymer
  • Connection:1/4 in
  • Port thread type:Internal thread BSPP (G)

€43.96/ pieceexcl. VAT

€53.19incl. VAT

Estimated delivery date - 30/11/2026
Product Image

LEGRIS Standard blowgun kit lower connection R1/4 0631 00 09

  • Eriks:12346876
  • Manufacturer:0631 00 09
  • Material:Polymer
  • Connection:1/4 in
  • Port thread type:External thread BSPT (R)

€77.50/ pieceexcl. VAT

€93.78incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SMC Blow gun, standard type VMG12BU-F02

  • Eriks:12734452
  • Manufacturer:VMG12BU-F02
  • Type:Compressed air blow gun, standard version
  • Material:PBT
  • Connection:1/4 in

€36.68/ pieceexcl. VAT

€44.38incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SMC Blow gun, standard type VMG11BU-F03

  • Eriks:12659606
  • Manufacturer:VMG11BU-F03
  • Type:Compressed air blow gun, standard version
  • Material:PBT
  • Connection:3/8 in

€36.68/ pieceexcl. VAT

€44.38incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SMC Blow gun, standard type VMG11BU-02-12

  • Eriks:12734444
  • Manufacturer:VMG11BU-02-12
  • Type:Compressed air blow gun, standard version
  • Material:PBT
  • Connection:1/4 in

€73.13/ pieceexcl. VAT

€88.49incl. VAT

Estimated delivery date - 19/11/2026