




€33.98/ pieceexcl. VAT
€41.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0623 |
Material | Brass, Nickel-plated |
Nozzle material | Steel |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Internal thread BSPP (G) |
Trigger | Lever |
Max. operation pressure | 10 bar |
Max. operation temperature | 50 °C |
Replaces open pipe Ø | 2 mm |
Weight | 119 g |
Approval according to | OSHA |
L1 | 28 mm |
G | 18 mm |
L | 64 mm |
C | G1/4 |
H1 | 21 mm |
L2 | 60 mm |