




€66.91/ pieceexcl. VAT
€80.96incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0654 |
Material | Polymer |
Nozzle material | Brass, Nickel-plated |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Internal thread BSPP (G) |
Trigger | Long |
Sound level | 80 |
Max. operation pressure | 10 bar |
Max. operation temperature | 50 °C |
Colour | Yellow |
Approval according to | OSHA |
Replaces open pipe Ø | 3 mm |
Weight | 189 g |
C | G1/4 |
L1 | 73 mm |
H1 | 35 mm |
L | 148 mm |
H | 117 mm |
F | 20 mm |