Products
Brands
About Eriks
Customer service
BE - English
Home
Lever-operated blowgun type 06...
Lever-operated blowgun type 0623
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Brass, Nickel-plated
1
Connection [in]
1/4
1
Port thread type
Internal thread BSPP (G)
1
Replaces open pipe Ø [mm]
Log in to see your specific pricing.
Log in
1
of
Lever-operated blowgun type 0623
Product
Material
Connection [in]
Port thread type
Available
Price
excl. VAT
Product
Material
Connection [in]
Port thread type
Available
Price
excl. VAT
Lever-operated blowgun 0623 10 35
Brass, Nickel-plated
1/4
Internal thread BSPP (G)
€33.98
/
piece
Log in