

€183.98/ pieceexcl. VAT
€222.62incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 007-L |
Nozzle material | Stainless steel |
Connection position | Top & Bottom |
Connection | 1/4 in |
Length extension pipe | 400 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 82 |
Max. operation temperature | 70 °C |
Approval according to | OSHA |
Blowing force | 3.5 N |
Outlet pattern | Laval |
Air comsumption | 22 |
Replaces open pipe Ø | 4 mm |
Maximum operating pressure | 0.7 MPa |