Products
Brands
About Eriks
Customer service
BE - English
Home
Standard blowgun kit lower con...
Standard blowgun kit lower connection type 0631..09
Blowgun Kit includes:
- A blowgun
- Recoil tubing (4m long) External Ø 8 mm
- G1/4" male thread connector adapted to coupler
Kits are packaged in individual plastic bags.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Polymer
1
Connection [in]
1/4
1
Port thread type
External thread BSPT (R)
1
Log in to see your specific pricing.
Log in
1
of
Standard blowgun kit lower connection type 0631..09
Product
Material
Connection [in]
Port thread type
Available
Price
excl. VAT
Product
Material
Connection [in]
Port thread type
Available
Price
excl. VAT
Standard blowgun kit lower connection R1/4 0631 00 09
Polymer
1/4
External thread BSPT (R)
€77.50
/
piece
Log in