




€48.18/ pieceexcl. VAT
€58.30incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0622 |
Material | Brass, Nickel-plated |
Nozzle material | Zinc-plated steel |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Internal thread BSPP (G) |
Trigger | Switch |
Max. operation pressure | 10 bar |
Max. operation temperature | 50 °C |
Replaces open pipe Ø | 2 mm |
Weight | 199 g |
Approval according to | OSHA |
H1 | 20.5 mm |
G | 18 mm |
H | 17.5 mm |
T | 7 mm |
C | G1/4 |
L | 82 mm |
L1 | 29 mm |