

€101.43/ pieceexcl. VAT
€122.73incl. VAT
11 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SILVENT |
Type | 007-Z |
Nozzle material | Zinc |
Connection position | Top & Bottom |
Connection | 1/4 in |
Length extension pipe | 100 mm |
Port thread type | Parallel (G) |
Trigger | Long |
Sound level | 79 |
Max. operation temperature | 70 °C |
Approval according to | OSHA |
Replaces open pipe Ø | 4 mm |
Air comsumption | 17 |
Outlet pattern | Concentrated |
Blowing force | 3 N |
Maximum operating pressure | 0.7 MPa |