




€77.50/ pieceexcl. VAT
€93.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0631 |
Material | Polymer |
Nozzle material | Brass, Nickel-plated |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | External thread BSPT (R) |
Trigger | Long |
Sound level | 82 |
Max. operation pressure | 10 bar |
Max. operation temperature | 50 °C |
Colour | Blue |
Weight | 441 g |
Approval according to | OSHA |
F | 16 mm |
L | 152 mm |
H1 | 139.5 mm |
H | 192.5 mm |
C | R1/4 |