CEJN

CEJN Multiflow blowgun G1/4" female thread 11 210 0450

  • ERIKS:12466257
  • Manufacturer:7391390264053
Image 1
The MultiFLOW blowgun effectively cleans surfaces with air or water with unparalleled blowing force. Precise flow is achieved by adjustable flow settings. Nozzle adjusts from narrow jet to wide beam. The MultiFLOW meets and exceeds OSHA safety standards when dead-ended.
  • Unmatched blowing force
  • Adjustable flow control
  • Ergonomical, non-slip grip
Save to list

€73.50/ pieceexcl. VAT

€88.94incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
210
Material
Aluminium
Maximum operating pressure
13 bar
Connection termination
Parallel (G)
Connection termination size
1/4
Connection termination 2
Long
Seal material 2
POM/TPE
Colour
Grey