




€33.70/ pieceexcl. VAT
€40.78incl. VAT
24 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0652 |
Material | Polymer |
Nozzle material | Brass, Nickel-plated |
Connection position | Bottom |
Connection | 1/4 in |
Port thread type | Internal thread BSPP (G) |
Trigger | Long |
Sound level | 86 |
Max. operation pressure | 10 bar |
Max. operation temperature | 50 °C |
Colour | Blue |
Weight | 163 g |
Approval according to | OSHA |
H1 | 34 mm |
C1 | M12x1.25 |
C | G1/4 |
L | 147 mm |
H | 117 mm |
F | 20 mm |