Products
Brands
About Eriks
Customer service
BE - English
Home
Progressive control blowgun wi...
Progressive control blowgun with short angled nozzle lower connection type 0656
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Polymer
1
Connection [in]
1/4
1
Port thread type
Internal thread BSPP (G)
1
Replaces open pipe Ø [mm]
Log in to see your specific pricing.
Log in
1
of
Progressive control blowgun with short angled nozzle lower connection type 0656
Product
Material
Connection [in]
Port thread type
Available
Price
excl. VAT
Product
Material
Connection [in]
Port thread type
Available
Price
excl. VAT
Progressive control blowgun with short angled nozzle lower connection G1/4 0656 66 13
Polymer
1/4
Internal thread BSPP (G)
€52.57
/
piece
Log in