Water and Air Hoses

  • 4
  • 90
  • 10
  • 1
  • 1
  • 10
  • 6
  • 12
  • 9
133 Products showing for Water and Air Hoses

€20.09/ meterexcl. VAT

€24.31incl. VAT

Sold per: 40Min. order: 40

989 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Arbit, roll=60m, I.D. 25x5,6

  • Eriks:12676841
  • Internal diameter:25 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:36.2 mm

€8.46/ meterexcl. VAT

€10.24incl. VAT

Sold per: 60Min. order: 60

842 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 13x4.6, roll=100m

  • Eriks:12676855
  • Internal diameter:13 mm
  • Wall thickness:4.6 mm
  • Outer Diameter:22.2 mm

€4.48/ meterexcl. VAT

€5.42incl. VAT

Sold per: 100Min. order: 100

7165.78 In stock - Estimated delivery date 10/11/2026

€11.38/ meterexcl. VAT

€13.77incl. VAT

Sold per: 0.01Min. order: 0.01

504 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 6x3.4, roll=100m

  • Eriks:12676842
  • Internal diameter:6 mm
  • Wall thickness:3.4 mm
  • Outer Diameter:12.8 mm

€2.37/ meterexcl. VAT

€2.87incl. VAT

Sold per: 100Min. order: 100

857 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 19x5.1, roll= 60m

  • Eriks:13195119
  • Internal diameter:19 mm
  • Wall thickness:5.1 mm
  • Outer Diameter:29.2 mm

€6.79/ meterexcl. VAT

€8.22incl. VAT

Sold per: 60Min. order: 60

773 In stock - Estimated delivery date 10/11/2026

€13.97/ meterexcl. VAT

€16.90incl. VAT

Sold per: 0.01Min. order: 0.01

538.5 In stock - Estimated delivery date 10/11/2026

€20.23/ meterexcl. VAT

€24.48incl. VAT

Sold per: 61Min. order: 61

156.56 In stock - Estimated delivery date 10/11/2026

€17.71/ meterexcl. VAT

€21.43incl. VAT

Sold per: 40Min. order: 40

520 In stock - Estimated delivery date 10/11/2026

€11.81/ meterexcl. VAT

€14.29incl. VAT

Sold per: 0.01Min. order: 0.01

674 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 16x4.7, roll=100m

  • Eriks:12676856
  • Internal diameter:16 mm
  • Wall thickness:4.7 mm
  • Outer Diameter:25.4 mm

€5.99/ meterexcl. VAT

€7.25incl. VAT

Sold per: 100Min. order: 100

5149 In stock - Estimated delivery date 10/11/2026

€48.02/ meterexcl. VAT

€58.10incl. VAT

Sold per: 61Min. order: 61

460.24 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 19x5,1

  • Eriks:12676871
  • Internal diameter:19 mm
  • Wall thickness:5.1 mm
  • Outer Diameter:29.2 mm

€7.02/ meterexcl. VAT

€8.49incl. VAT

Sold per: 60Min. order: 60

409.5 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 38x6.4, roll=60m

  • Eriks:13244820
  • Internal diameter:38 mm
  • Wall thickness:6.4 mm
  • Outer Diameter:50.8 mm

€22.33/ meterexcl. VAT

€27.02incl. VAT

Sold per: 60Min. order: 60

1264.4 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 10x4

  • Eriks:12676868
  • Internal diameter:10 mm
  • Wall thickness:4 mm
  • Outer Diameter:18 mm

€3.41/ meterexcl. VAT

€4.13incl. VAT

Sold per: 60Min. order: 60

2315.4 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 32x6.2, roll=60m

  • Eriks:13244819
  • Internal diameter:32 mm
  • Wall thickness:6.2 mm
  • Outer Diameter:44.4 mm

€18.72/ meterexcl. VAT

€22.65incl. VAT

Sold per: 60Min. order: 60

1573.5 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 25x5.7, roll= 60m

  • Eriks:13244818
  • Internal diameter:25 mm
  • Wall thickness:5.7 mm
  • Outer Diameter:36.4 mm

€9.69/ meterexcl. VAT

€11.72incl. VAT

Sold per: 60Min. order: 60

2070.35 In stock - Estimated delivery date 10/11/2026

€27.22/ meterexcl. VAT

€32.94incl. VAT

Sold per: 0.01Min. order: 0.01

189 In stock - Estimated delivery date 10/11/2026

€10.08/ meterexcl. VAT

€12.20incl. VAT

Sold per: 40Min. order: 40

194 In stock - Estimated delivery date 10/11/2026

€6.58/ meterexcl. VAT

€7.96incl. VAT

1409 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

€20.41/ meterexcl. VAT

€24.70incl. VAT

Sold per: 0.01Min. order: 0.01

124 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 13x4,6

  • Eriks:12676869
  • Internal diameter:13 mm
  • Wall thickness:4.6 mm
  • Outer Diameter:22.2 mm

€5.69/ meterexcl. VAT

€6.88incl. VAT

Sold per: 60Min. order: 60

438.1 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Rubber hose Arbit, roll=60m, I.D. 8x3,4

  • Eriks:12676837
  • Internal diameter:8 mm
  • Wall thickness:3.4 mm
  • Outer Diameter:14.8 mm

€2.45/ meterexcl. VAT

€2.96incl. VAT

Sold per: 60Min. order: 60

2005 In stock - Estimated delivery date 10/11/2026

€42.70/ meterexcl. VAT

€51.67incl. VAT

Sold per: 61Min. order: 61

557.7 In stock - Estimated delivery date 10/11/2026

€82.44/ meterexcl. VAT

€99.75incl. VAT

Sold per: 30.5Min. order: 30.5

191.5 In stock - Estimated delivery date 10/11/2026