GOODALL

GOODALL Rubber radiator hose Ostra, roll=40m, I.D. 13x4

  • ERIKS:11170665
Image 1
Save to list

€10.08/ meterexcl. VAT

€12.20incl. VAT

Sold per: 40Min. order: 40

194 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
13 mm
Wall thickness
4 mm
Outer Diameter
21 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
130 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C