GOODALL

GOODALL Rubber hose Multi Yellow, roll=120m, I.D. 19x5

  • ERIKS:12099330
Image 1
Image 2
Image 1
Image 2
Save to list

€20.41/ meterexcl. VAT

€24.70incl. VAT

Sold per: 0.01Min. order: 0.01

124 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Yellow
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
155 mm
Roll length
120 m
Weight
0.51 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No