GOODALL

GOODALL Rubber hose Multi Blue, roll=120m, I.D. 13x5

  • ERIKS:13219077
Image 1
Save to list

€6.58/ meterexcl. VAT

€7.96incl. VAT

1409 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Blue
Internal diameter
13 mm
Wall thickness
5 mm
Outer Diameter
23 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
100 mm
Roll length
120 m
Weight
0.38 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No