GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 25x4

  • ERIKS:10014971
Image 1
Save to list

€11.81/ meterexcl. VAT

€14.29incl. VAT

Sold per: 0.01Min. order: 0.01

674 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
250 mm
Roll length
40 m
Weight
0.47 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C
Temperature range °F
from -40 to 248 °F
Static wire
No