GOODALL

GOODALL Rubber hose Titon Black, I.D. 16x4.7, roll=100m

  • ERIKS:12676856
Image 1
Save to list

€5.99/ meterexcl. VAT

€7.25incl. VAT

Sold per: 100Min. order: 100

5149 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Titon Black
Internal diameter
16 mm
Wall thickness
4.7 mm
Outer Diameter
25.4 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
95 mm
Roll length
100 m
Weight
0.46 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No