GOODALL

GOODALL Rubber hose Titon Black, I.D. 38x6.4, roll=60m

  • ERIKS:13244820
Image 1
Save to list

€22.33/ meterexcl. VAT

€27.02incl. VAT

Sold per: 60Min. order: 60

1264.4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Titon Black
Internal diameter
38 mm
Wall thickness
6.4 mm
Outer Diameter
50.8 mm
Maximum operating pressure
15 bar
Minimum burst pressure
60 bar
Minimum bending radius
267 mm
Roll length
60 m
Weight
1.34 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No