GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 76x5

  • ERIKS:10014983
Image 1
Save to list

€27.22/ meterexcl. VAT

€32.94incl. VAT

Sold per: 0.01Min. order: 0.01

189 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
76 mm
Wall thickness
5 mm
Outer Diameter
86 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
760 mm
Roll length
40 m
Weight
1.55 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C
Temperature range °F
from -40 to 248 °F
Static wire
No