GOODALL

GOODALL Rubber hose Arbit, roll=60m, I.D. 8x3,4

  • ERIKS:12676837
Image 1
Save to list

€2.45/ meterexcl. VAT

€2.96incl. VAT

Sold per: 60Min. order: 60

2005 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Arbit
Internal diameter
8 mm
Wall thickness
3.4 mm
Outer Diameter
14.8 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
51 mm
Roll length
60 m
Weight
0.16 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 179 °F
Static wire
No