GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 42x5

  • ERIKS:10014977
Image 1
Save to list

€17.71/ meterexcl. VAT

€21.43incl. VAT

Sold per: 40Min. order: 40

520 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
42 mm
Wall thickness
5 mm
Outer Diameter
52 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
420 mm
Roll length
40 m
Weight
0.93 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C