Hydraulics

Hydraulics covers hoses, pumps, pipes, couplings, components, filtration and complete systems that transmit power through fluid. ERIKS supplies standard products, customised systems, maintenance and system integration.

What is Hydraulics?

Hydraulics uses fluid to transmit force and movement within equipment or machinery. Pumps, pipes and couplings provide the connection, while components and filtration support system operation.

Applications and industries

Hydraulic systems are developed for industrial and mobile sectors. Compact power units, subassemblies and complete systems can be combined with mechanical power transmission, motors, gearboxes and frequency drives.

How to select hydraulics

Identify the function of the pump, pipe, coupling or complete system. Then define the system layout, hydraulic fluid and required filtration. Next decide whether the requirement calls for a standard component, compact power unit, subassembly or integrated customised system.

Key attributes

Key attributes are component type, system configuration, hydraulic fluid, filtration and the choice between a standard product, compact power unit, subassembly and complete system.

Frequently asked questions

Which components are used in hydraulics?

Hydraulics includes hoses, pumps, pipes, couplings, components, power units and filtration. The appropriate combination depends on the function and configuration of the hydraulic system.

Why is filtration important in hydraulics?

Filtration reduces contamination in the oil. It supports the operation of hydraulic components and systems and should therefore be considered during system selection and maintenance.

When is a customised hydraulic system relevant?

A customised system is relevant when separate standard components do not meet the required system configuration. ERIKS can develop and produce compact power units, subassemblies and complete hydraulic systems.

Can hydraulics be integrated with other power-transmission technologies?

Yes. The hydraulic section can be combined with mechanical power transmission, motors, gearboxes and frequency drives when the application requires an integrated solution.