• 3
  • 4
  • 20
  • 11
  • 470
  • 43
  • 15
  • 9
  • 20
  • 18
  • 12
607 Products showing for Electronics and Control Systems

€156.83/ pieceexcl. VAT

€189.76incl. VAT

22 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

Estimated delivery date - 04/01/2027
Product Image

WIKA Temperature sensor fig. 30080 Pt100 series TR36 stainless steel measuring range -30 - 150 °C insert length 50 mm 1/2" BSPP

  • Eriks:14378764
  • Measuring element:Pt100 3 wires
  • Measuring insert:No
  • Measuring range:from -30 to 150 °C

€119.50/ pieceexcl. VAT

€144.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

Estimated delivery date - 04/01/2027
Product Image

STAUFF Level gauge SNA-254-B-S-O-12

  • Eriks:871915
  • Manufacturer:1910000112
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€21.03/ pieceexcl. VAT

€25.45incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Hydraulic tester complete PPC-04-plus-CAN-SET-000/000/000

  • Eriks:12508446
  • Manufacturer:1810000513
  • Options:Complete with case

€956.96/ pieceexcl. VAT

€1,157.92incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level-Temperature Switch SLTS-12-070-O-L251-B12-G048-CB/2

  • Eriks:1057467
  • Manufacturer:1910000473
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:70 °C

€197.96/ pieceexcl. VAT

€239.53incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€172.50/ pieceexcl. VAT

€208.73incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-076-B-N-O-12

  • Eriks:1057478
  • Manufacturer:1910000074
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€12.18/ pieceexcl. VAT

€14.74incl. VAT

Estimated delivery date - 03/12/2026
Product Image

STAUFF Level gauge SNA-127-B-S-O-12

  • Eriks:800228
  • Manufacturer:1910000092
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€13.80/ pieceexcl. VAT

€16.70incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-254-B-S-O-10

  • Eriks:1057519
  • Manufacturer:1910000126
  • Thermometer:No
  • Bolt diameter:M 10
  • Temperature switch:No

€21.03/ pieceexcl. VAT

€25.45incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-254-B-S-T-12

  • Eriks:835331
  • Manufacturer:1910000330
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€22.80/ pieceexcl. VAT

€27.59incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-076-B-S-O-10

  • Eriks:1057481
  • Manufacturer:1910000086
  • Thermometer:No
  • Bolt diameter:M 10
  • Temperature switch:No

€12.18/ pieceexcl. VAT

€14.74incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNK-254-V-O-O-12

  • Eriks:1028512
  • Manufacturer:1910000058
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€76.99/ pieceexcl. VAT

€93.16incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Connection and extension cable PPC-04/12-CAB3

  • Eriks:11361638
  • Manufacturer:1810000066
  • Length:3000 mm

€139.11/ pieceexcl. VAT

€168.32incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNK-127-V-O-O-12

  • Eriks:1028247
  • Manufacturer:1910000042
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€67.27/ pieceexcl. VAT

€81.40incl. VAT

45 In stock - Estimated delivery date 13/11/2026

€163.65/ pieceexcl. VAT

€198.02incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-076-B-S-T-12

  • Eriks:798924
  • Manufacturer:1910000757
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€13.73/ pieceexcl. VAT

€16.61incl. VAT

36 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNKK-254-V-DD-O-12

  • Eriks:12498055
  • Manufacturer:1910002596
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€89.71/ pieceexcl. VAT

€108.55incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNK-176-V-O-O-12

  • Eriks:1057534
  • Manufacturer:1910000331
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€72.46/ pieceexcl. VAT

€87.68incl. VAT

1 In stock - Estimated delivery date 13/11/2026