• 12390
  • 5068
  • 17
  • 370
  • 210
  • 5310
  • 1146
  • 69
  • 111
  • 12
  • 10
  • 36
12390 Products showing for Hose and Pipe Clamps DIN 3015
Product Image

STAUFF Clamp body AL aluminium profiled Standard series 112a-AL

  • Eriks:850802
  • Manufacturer:1130005183
  • Suitable for pipe diameter:12 mm
  • Group:1A
  • Material:Aluminium

€3.28/ pieceexcl. VAT

€3.97incl. VAT

582 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Standard series 108a-PP

  • Eriks:849448
  • Manufacturer:1130005104
  • Suitable for pipe diameter:8 mm
  • Suitable for pipe diameter:5/16" in
  • Group:1A

€0.97/ pieceexcl. VAT

€1.17incl. VAT

631 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Heavy series 6038-PP

  • Eriks:826464
  • Manufacturer:1130003097
  • Suitable for pipe diameter:38 mm
  • Suitable for pipe diameter:1.1/2" in
  • Group:6S

€7.98/ pieceexcl. VAT

€9.66incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Mounting rail TS-11-2m-W1

  • Eriks:939714
  • Manufacturer:1130004083
  • Group:1-8/1D-5D
  • Material:Steel
  • Surface protection:Untreated

€12.72/ pieceexcl. VAT

€15.39incl. VAT

90 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Twin series 112/12-PP

  • Eriks:850411
  • Manufacturer:1130005173
  • Suitable for pipe diameter:12 mm
  • Suitable for pipe diameter 2:12 mm
  • Group:1D

€1.20/ pieceexcl. VAT

€1.45incl. VAT

2416 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Standard series 428-PP

  • Eriks:849596
  • Manufacturer:1130003768
  • Suitable for pipe diameter:28 mm
  • Group:4
  • Material:Polypropylene

€1.56/ pieceexcl. VAT

€1.89incl. VAT

596 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body LN polypropylene profiled Light series LN-106-PP

  • Eriks:957941
  • Manufacturer:1130004783
  • Suitable for pipe diameter:6 mm
  • Group:1
  • Material:Polypropylene

€0.20/ pieceexcl. VAT

€0.24incl. VAT

423 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PA polyamide profiled Heavy series 6060.3-PA

  • Eriks:1010439
  • Manufacturer:1130003135
  • Suitable for pipe diameter:60.3 mm
  • Group:6S
  • Material:Polyamide

€17.44/ pieceexcl. VAT

€21.10incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Standard series 216-PP

  • Eriks:849502
  • Manufacturer:1130005333
  • Suitable for pipe diameter:16 mm
  • Suitable for pipe diameter:5/8" in
  • Group:2

€1.03/ pieceexcl. VAT

€1.25incl. VAT

2401 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Cover plate DP-1a-W3

  • Eriks:851302
  • Manufacturer:1130000258

€0.32/ pieceexcl. VAT

€0.39incl. VAT

5569 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body AL aluminium profiled Heavy series 5033.7-AL

  • Eriks:853100
  • Manufacturer:1130005884
  • Suitable for pipe diameter:33.7 mm
  • Group:5S
  • Material:Aluminium

€10.62/ pieceexcl. VAT

€12.85incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Hexagon rail nut SM-1-8/1D-M-W4

  • Eriks:883034
  • Manufacturer:1120001939
  • Group:1-8/1D
  • Material:Stainless steel 304 (V2A)

€3.52/ pieceexcl. VAT

€4.26incl. VAT

578 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body AL aluminium profiled Heavy series 4020-AL

  • Eriks:932434
  • Manufacturer:1130005683
  • Suitable for pipe diameter:20 mm
  • Group:4S
  • Material:Aluminium

€8.75/ pieceexcl. VAT

€10.59incl. VAT

49 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Mounting rail STSV-2M-W1

  • Eriks:935271
  • Manufacturer:1130004263
  • Group:3S-6S
  • Material:Steel
  • Surface protection:Untreated

€50.66/ pieceexcl. VAT

€61.30incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body AL aluminium profiled Standard series 216-AL

  • Eriks:850845
  • Manufacturer:1130005326
  • Suitable for pipe diameter:16 mm
  • Suitable for pipe diameter:5/8" in
  • Group:2

€4.14/ pieceexcl. VAT

€5.01incl. VAT

327 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Mounting rail TS-14-1m-W4

  • Eriks:11357009
  • Manufacturer:1130004096
  • Group:1-8/1D-5D
  • Material:Stainless steel 304 (V2A)
  • Length:1000 mm

€36.07/ pieceexcl. VAT

€43.64incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PAH polyamide smooth Standard series 321.3-PA-H

  • Eriks:11356907
  • Manufacturer:1130003280
  • Suitable for pipe diameter:21.3 mm
  • Group:3
  • Material:Polyamide

€2.37/ pieceexcl. VAT

€2.87incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Heavy series 4021.3-PP

  • Eriks:850136
  • Manufacturer:1130005699
  • Suitable for pipe diameter:21.3 mm
  • Group:4S
  • Material:Polypropylene

€2.77/ pieceexcl. VAT

€3.35incl. VAT

388 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Standard series 218-PP

  • Eriks:849510
  • Manufacturer:1130005386
  • Suitable for pipe diameter:18 mm
  • Group:2
  • Material:Polypropylene

€1.03/ pieceexcl. VAT

€1.25incl. VAT

26097 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PPH polypropylene smooth Standard series 8102L-PP-H

  • Eriks:12034175
  • Manufacturer:1130009400
  • Suitable for pipe diameter:102 mm
  • Group:8
  • Material:Polypropylene

€11.00/ pieceexcl. VAT

€13.31incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Standard series 533.7-PP

  • Eriks:849685
  • Manufacturer:1130005980
  • Suitable for pipe diameter:33.7 mm
  • Group:5
  • Material:Polypropylene

€2.42/ pieceexcl. VAT

€2.93incl. VAT

147 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Standard series 106.4-PP

  • Eriks:938025
  • Manufacturer:1130002987
  • Suitable for pipe diameter:6.4 mm
  • Suitable for pipe diameter:1/4" in
  • Group:1

€0.87/ pieceexcl. VAT

€1.05incl. VAT

8938 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP polypropylene profiled Heavy series 4028-PP

  • Eriks:850128
  • Manufacturer:1130005741
  • Suitable for pipe diameter:28 mm
  • Group:4S
  • Material:Polypropylene

€2.77/ pieceexcl. VAT

€3.35incl. VAT

237 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP black polypropylene profiled Standard series 325-PP-BK

  • Eriks:12034130
  • Manufacturer:1130005631
  • Suitable for pipe diameter:25 mm
  • Group:3
  • Material:Polypropylene

€1.27/ pieceexcl. VAT

€1.54incl. VAT

251 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clamp body PP white polypropylene profiled Standard series 430-PP-WH9003

  • Eriks:11473035
  • Manufacturer:1130005823
  • Suitable for pipe diameter:30 mm
  • Group:4
  • Material:Polypropylene

€1.56/ pieceexcl. VAT

€1.89incl. VAT

1235 In stock - Estimated delivery date 13/11/2026