• 745
  • 19
  • 6
  • 40
  • 19
  • 18
  • 11
  • 1
  • 3
  • 3
  • 3
  • 3
764 Products showing for Hydraulic Motors
Product Image

DANFOSS Orbit motor Char-Lynn® 4K 109-1225

  • Eriks:932302
  • Manufacturer:109-1225-006
  • Mounting flange:4-bolt SAE-C (161,9/127mm)
  • Drive shaft:Cylindrical 40 mm
  • Displacement:245 cm³/r

€1,457.41/ pieceexcl. VAT

€1,763.47incl. VAT

2 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® 2K 104-1390

  • Eriks:759104
  • Manufacturer:104-1390-006
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:306 cm³/r

€761.61/ pieceexcl. VAT

€921.55incl. VAT

19 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® 2K 104-1388

  • Eriks:759066
  • Manufacturer:104-1388-006
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:195 cm³/r

€731.72/ pieceexcl. VAT

€885.38incl. VAT

17 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® T 158-2790

  • Eriks:912344
  • Manufacturer:158-2790-001
  • Mounting flange:2-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 25 mm
  • Displacement:49 cm³/r

€346.89/ pieceexcl. VAT

€419.74incl. VAT

71 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® J 129-0021

  • Eriks:982121
  • Manufacturer:129-0021-002
  • Mounting flange:5-bolts flange round (45 mm pitch)
  • Drive shaft:Cylindrical 16 mm
  • Displacement:8.2 cm³/r

€419.45/ pieceexcl. VAT

€507.53incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Flange 60553-000/2B/J

  • Eriks:977764
  • Manufacturer:60553-000
  • Options:No
  • Type:Geroler flange
  • Code:60553-000

€81.44/ pieceexcl. VAT

€98.54incl. VAT

2 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® H 101-2124

  • Eriks:969524
  • Manufacturer:101-2124-009
  • Mounting flange:2-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 25 mm
  • Displacement:46 cm³/r

€259.91/ pieceexcl. VAT

€314.49incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Seal set 60540-000/H/008/09

  • Eriks:762164
  • Manufacturer:60540-000
  • Options:No
  • Type:Sealing set
  • Code:60540-000

€46.85/ pieceexcl. VAT

€56.69incl. VAT

6 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® T 158-2735

  • Eriks:912301
  • Manufacturer:158-2735-001
  • Mounting flange:2-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 25 mm
  • Displacement:102 cm³/r

€380.65/ pieceexcl. VAT

€460.59incl. VAT

5 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® 2K 106-1040

  • Eriks:982695
  • Manufacturer:106-1040-006
  • Mounting flange:Bearingless US (127/101,6mm)
  • Drive shaft:Dogbone
  • Displacement:131 cm³/r

€553.48/ pieceexcl. VAT

€669.71incl. VAT

5 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® H 101-2125

  • Eriks:969737
  • Manufacturer:101-2125-009
  • Mounting flange:2-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 25 mm
  • Displacement:96 cm³/r

€272.49/ pieceexcl. VAT

€329.71incl. VAT

13 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor 6K 114-1045

  • Eriks:14599374
  • Manufacturer:114-1045-006
  • Mounting flange:Bearingless
  • Drive shaft:Dogbone
  • Displacement:310 cm³/r

€1,469.45/ pieceexcl. VAT

€1,778.03incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® 2K 104-4004

  • Eriks:12039059
  • Manufacturer:104-4004-006
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:102 cm³/r

€758.85/ pieceexcl. VAT

€918.21incl. VAT

66 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00086A 157/4BA/32C/12B

  • Eriks:13249033
  • Manufacturer:629AG00086A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:157 cm³/r

€364.21/ pieceexcl. VAT

€440.69incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00089A 306/4BA/32C/12B

  • Eriks:13277220
  • Manufacturer:629AG00089A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:306 cm³/r

€380.56/ pieceexcl. VAT

€460.48incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00087A 195/4BA/32C/12B

  • Eriks:13277218
  • Manufacturer:629AG00087A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:195 cm³/r

€368.28/ pieceexcl. VAT

€445.62incl. VAT

Sold per: 10Min. order: 10

25 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00083A 80/4BA/32C/12B

  • Eriks:13277215
  • Manufacturer:629AG00083A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:80 cm³/r

€351.92/ pieceexcl. VAT

€425.82incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00084A 102/4BA/32C/12B

  • Eriks:13277216
  • Manufacturer:629AG00084A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:102 cm³/r

€356.07/ pieceexcl. VAT

€430.84incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00085A 131/4BA/32C/12B

  • Eriks:13277217
  • Manufacturer:629AG00085A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:131 cm³/r

€360.07/ pieceexcl. VAT

€435.68incl. VAT

Sold per: 10Min. order: 10

47 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00088A 244/4BA/32C/12B

  • Eriks:13277219
  • Manufacturer:629AG00088A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:244 cm³/r

€372.41/ pieceexcl. VAT

€450.62incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00090A 395/4BA/32C/12B

  • Eriks:13277221
  • Manufacturer:629AG00090A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:395 cm³/r

€392.84/ pieceexcl. VAT

€475.34incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XL2 629AG00091A 488/4BA/32C/12B

  • Eriks:13277222
  • Manufacturer:629AG00091A
  • Mounting flange:4-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 32 mm
  • Displacement:488 cm³/r

€441.96/ pieceexcl. VAT

€534.77incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Motor XLS 036-0516 80/2BA-5/25CS/12B/H

  • Eriks:14755552
  • Manufacturer:036-0516-003
  • Mounting flange:2-bolt SAE-A (106,4/82,55mm)
  • Drive shaft:Cylindrical 25 mm
  • Displacement:80 cm³/r

€171.68/ pieceexcl. VAT

€207.73incl. VAT

Sold per: 25Min. order: 25

253 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® 10K 119-1030

  • Eriks:1010028
  • Manufacturer:119-1030-003
  • Mounting flange:4-bolt SAE-C (161,9/127mm)
  • Drive shaft:Cylindrical 2.1/4" (57,1 mm)
  • Displacement:665 cm³/r

€3,484.38/ pieceexcl. VAT

€4,216.10incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

DANFOSS Orbit motor Char-Lynn® 10K 119-1043

  • Eriks:923613
  • Manufacturer:119-1043-003
  • Mounting flange:4-bolt SAE-C (161,9/127mm)
  • Drive shaft:Cylindrical 2.1/4" (57,1 mm)
  • Displacement:940 cm³/r

€3,675.50/ pieceexcl. VAT

€4,447.35incl. VAT

1 In stock - Estimated delivery date 23/10/2026