• 548
  • 3033
  • 21
  • 1
  • 9
  • 1
  • 3
  • 91
  • 67
  • 93
  • 11
  • 10
  • 13
  • 1
  • 4
6459 Products showing for Hydraulic Valves
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:12427451
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€22.48/ pieceexcl. VAT

€27.20incl. VAT

8120 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • Eriks:12427453
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€49.92/ pieceexcl. VAT

€60.40incl. VAT

1572 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50)

  • Eriks:12427456
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€158.80/ pieceexcl. VAT

€192.15incl. VAT

1178 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • Eriks:12427452
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€33.44/ pieceexcl. VAT

€40.46incl. VAT

1670 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15)

  • Eriks:12426343
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1663 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80)

  • Eriks:12427458
  • Nominal inner diameter:3" (80)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€485.60/ pieceexcl. VAT

€587.58incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12439134
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€72.64/ pieceexcl. VAT

€87.89incl. VAT

199 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 3/4" (20)

  • Eriks:12439132
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€25.52/ pieceexcl. VAT

€30.88incl. VAT

730 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8)

  • Eriks:12427449
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€18.96/ pieceexcl. VAT

€22.94incl. VAT

5780 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12427455
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€105.20/ pieceexcl. VAT

€127.29incl. VAT

836 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2" (50)

  • Eriks:12439136
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€172.00/ pieceexcl. VAT

€208.12incl. VAT

121 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1" (25)

  • Eriks:12439133
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€39.52/ pieceexcl. VAT

€47.82incl. VAT

634 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10)

  • Eriks:12427450
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€18.88/ pieceexcl. VAT

€22.84incl. VAT

1077 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12427454
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€71.92/ pieceexcl. VAT

€87.02incl. VAT

982 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 1/4" (8)

  • Eriks:12410656
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN80

€14.24/ pieceexcl. VAT

€17.23incl. VAT

352 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12439135
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€101.60/ pieceexcl. VAT

€122.94incl. VAT

69 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65)

  • Eriks:12427457
  • Nominal inner diameter:2.1/2" (65)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€335.60/ pieceexcl. VAT

€406.08incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN16 Internal thread (BSPP) 4" (100)

  • Eriks:12439148
  • Nominal inner diameter:4" (100)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN16

€858.40/ pieceexcl. VAT

€1,038.66incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN80 Internal thread (BSPP) 3/8" (10)

  • Eriks:12439131
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN80

€14.96/ pieceexcl. VAT

€18.10incl. VAT

214 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN25 Internal thread (BSPP) 3" (80)

  • Eriks:12439143
  • Nominal inner diameter:3" (80)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN25

€515.20/ pieceexcl. VAT

€623.39incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP) 2.1/2" (65)

  • Eriks:12439138
  • Nominal inner diameter:2.1/2" (65)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€313.20/ pieceexcl. VAT

€378.97incl. VAT

74 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Flow control valve in-line mounting DRV-16-B-G

  • Eriks:764779
  • Manufacturer:1910000187
  • Version:Inline mounting
  • Type of valve:With checkvalve
  • Opening pressure:0,5 bar

€74.47/ pieceexcl. VAT

€90.11incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Flow control valve in-line mounting DRV-06-B-G

  • Eriks:917478
  • Manufacturer:1910000177
  • Version:Inline mounting
  • Type of valve:With checkvalve
  • Opening pressure:0,5 bar

€34.03/ pieceexcl. VAT

€41.18incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Throttle and shut-off valve in-line mounting DV-10-B-G

  • Eriks:881562
  • Manufacturer:1910000204
  • Version:Inline mounting
  • Type of valve:Without checkvalve
  • Type adjustment:Knob

€44.30/ pieceexcl. VAT

€53.60incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Male stud check valve FI-RVZ-08LR-WD-B-W3-0.5-MS

  • Eriks:14519507
  • Manufacturer:6010002986
  • Version:Inline mounting
  • Opening pressure:0,5 bar
  • Max. operating pressure:400 bar

€14.81/ pieceexcl. VAT

€17.92incl. VAT

Estimated delivery date - 26/11/2026