Cooling and Heating Devices

  • 104
  • 73
  • 12
  • 30
  • 28
  • 21
  • 3
  • 10
  • 10
  • 1
  • 3
  • 37
  • 10
  • 11
177 Products showing for Cooling and Heating Devices
Product Image

HBE Oil pre-heater EDH-1784-90kW-3x400V-2-SAE

  • Eriks:15113238
  • Manufacturer:699
  • Connection:SAE 3"
  • Voltage:3 x 400V AC
  • Max. heating power:90 kW

€19,143.90/ pieceexcl. VAT

€23,164.12incl. VAT

Estimated delivery date - 10/03/2027
Product Image

R + L Air-oil heat exchanger ACN-5-2-400.2.S

  • Eriks:12551614
  • Manufacturer:ACN0004
  • Size:5
  • Number of circulations:2
  • Rotational speed:3000 rpm

€828.00/ pieceexcl. VAT

€1,001.88incl. VAT

Estimated delivery date - 09/12/2026
Product Image

HBE Tank heater RHK G1.1/2" THI 200-380W

  • Eriks:15113211
  • Manufacturer:1861
  • Execution:Temperature control for internal regilation
  • Connection:1.1/2" BSP
  • Max. heating power:0.38 kW

€433.98/ pieceexcl. VAT

€525.12incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" THA 200-380W

  • Eriks:15113204
  • Manufacturer:1860
  • Execution:Temperature control for external regilation
  • Connection:1.1/2" BSP
  • Max. heating power:0.38 kW

€396.65/ pieceexcl. VAT

€479.95incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater RHK G1.1/2" 650-1460W

  • Eriks:15113201
  • Manufacturer:1838
  • Connection:1.1/2" BSP
  • Max. heating power:1.46 kW
  • Tube length:650 mm

€281.72/ pieceexcl. VAT

€340.88incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Tank heater VR 1000W/1,2-M V=230AC

  • Eriks:15111771
  • Manufacturer:1962
  • Execution:with magnetic clamp
  • Voltage:230 VAC
  • Max. heating power:1 kW

€945.69/ pieceexcl. VAT

€1,144.28incl. VAT

Estimated delivery date - 02/12/2026
Product Image

HBE Tank heater PTHK-90-G1.1/2" 300-600W

  • Eriks:15113143
  • Manufacturer:1707
  • Connection:1.1/2" BSP
  • Max. heating power:0.6 kW
  • Tube length:300 mm

€275.29/ pieceexcl. VAT

€333.10incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Oil pre-heater EDH-1748-45kW-3x400V-2-SAE

  • Eriks:15113235
  • Manufacturer:696
  • Connection:SAE 3"
  • Voltage:3 x 400V AC
  • Max. heating power:45 kW

€14,040.18/ pieceexcl. VAT

€16,988.62incl. VAT

Estimated delivery date - 10/03/2027
Product Image

HBE Oil pre-heater EDH-1036-10kW-3x400V-2-G1.1/2

  • Eriks:15113231
  • Manufacturer:692
  • Connection:1.1/2" BSP
  • Voltage:3 x 400V AC
  • Max. heating power:10 kW

€6,995.47/ pieceexcl. VAT

€8,464.52incl. VAT

Estimated delivery date - 10/03/2027
Product Image

R + L Temperature switch TC-4-2-O

  • Eriks:12551679
  • Manufacturer:ACZB0053
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

HBE Tank heater PTHK-92-G2" THA 400-600W

  • Eriks:15113170
  • Manufacturer:1802
  • Execution:Temperature control for external regilation
  • Connection:2" BSP
  • Max. heating power:0.6 kW

€666.54/ pieceexcl. VAT

€806.51incl. VAT

Estimated delivery date - 10/03/2027
Product Image

R + L Air-oil heat exchanger OCN-10-2-400.4-S-20

  • Eriks:12551638
  • Manufacturer:OCN0001
  • Size:10
  • Rotational speed:1500 rpm
  • Max. oilflow:20 l/min

€4,232.70/ pieceexcl. VAT

€5,121.57incl. VAT

Estimated delivery date - 21/12/2026
Product Image

HBE Tank heater PTHK-90-G1.1/2" 1400-2800W

  • Eriks:15113153
  • Manufacturer:1727
  • Connection:1.1/2" BSP
  • Max. heating power:2.8 kW
  • Tube length:1400 mm

€384.81/ pieceexcl. VAT

€465.62incl. VAT

Estimated delivery date - 10/03/2027
Product Image

R + L Air-oil heat exchanger ACN-80-1-400.6.S

  • Eriks:12551632
  • Manufacturer:ACN0025
  • Size:80
  • Number of circulations:1
  • Rotational speed:1000 rpm

€4,540.50/ pieceexcl. VAT

€5,494.01incl. VAT

Estimated delivery date - 23/12/2026
Product Image

R + L Temperature switch TC-7-3-O

  • Eriks:12551686
  • Manufacturer:ACZB0060
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-7-2-O

  • Eriks:12551677
  • Manufacturer:ACZB0051
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-6-3-O

  • Eriks:12551684
  • Manufacturer:ACZB0058
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-7-2-O

  • Eriks:12551685
  • Manufacturer:ACZB0059
  • Options:Compact

€54.81/ pieceexcl. VAT

€66.32incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-4-2-O

  • Eriks:12551671
  • Manufacturer:ACZB0045
  • Options:Standard

€60.30/ pieceexcl. VAT

€72.96incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-6-3-O

  • Eriks:12551676
  • Manufacturer:ACZB0050
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-7-3-O

  • Eriks:12551678
  • Manufacturer:ACZB0052
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-5-3-O

  • Eriks:12551674
  • Manufacturer:ACZB0048
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TS-5-2-O

  • Eriks:12551673
  • Manufacturer:ACZB0047
  • Options:Standard

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-4-3-O

  • Eriks:12551680
  • Manufacturer:ACZB0054
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026
Product Image

R + L Temperature switch TC-5-3-O

  • Eriks:12551682
  • Manufacturer:ACZB0056
  • Options:Compact

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 02/12/2026