Hydraulic Hoses and Fittings

Hydraulic Hoses and Fittings connect components in hydraulic installations and carry hydraulic fluid under pressure. ERIKS supplies hoses in different types and diameters and can fit couplings, pressure-test assemblies and provide a test certificate.

What are Hydraulic Hoses and Fittings?

A hydraulic hose is a flexible connection for transporting hydraulic fluid. Fittings connect the hose to pumps, valves, cylinders or other system components. An assembled hose is pressure-tested at the specified test pressure to check the complete connection.

Applications and industries

Hydraulic hoses and fittings are used in hydraulic installations. The range also includes fuel hoses, high-pressure cleaning hoses and hydraulic hose solutions for offshore wind installations operating in extreme conditions.

How to select hydraulic hoses and fittings

Select a hydraulic hose according to the medium, required diameter, operating pressure and test pressure. Then check the connections, fitting type and assembly method. Specify whether ERIKS must assemble and pressure-test the hose and provide a test certificate.

Key attributes

Key attributes are hose type, diameter, medium, operating pressure, test pressure, fitting type, connection and assembly method.

Frequently asked questions

Why are hydraulic hose assemblies pressure-tested?

Pressure-testing an assembled hose at the specified test pressure checks the complete connection. ERIKS can then supply the tested assembly with a test certificate.

How should a fitting be selected for a hydraulic hose?

Match the fitting to the existing connection, the hose and the selected assembly method. Also check that the combination suits the medium, diameter and required pressure.

Which diameters are available for hydraulic hoses?

ERIKS supplies hydraulic hoses in different diameters. A complete size series is not stated, so determine the required diameter from the installation and its connections.

Can hydraulic hoses operate in extreme conditions?

Flexion Hammerhead hose solutions are described for offshore wind installations exposed to extreme conditions. Do not automatically apply this specialist solution to other hydraulic installations.

  • 129
  • 5964
  • 4157
  • 1936
  • 44
  • 8
  • 12
  • 12
  • 20
  • 7
  • 120
  • 120
  • 8
  • 7
  • 40
16152 Products showing for Hydraulic Hoses and Fittings

€11.22/ pieceexcl. VAT

€13.58incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 8G10FJX

  • Eriks:1060468
  • Manufacturer:7103108215
  • Hose ID (DN):DN12
  • Hose ID:1/2" in
  • Connection termination size:7/8"

€12.47/ pieceexcl. VAT

€15.09incl. VAT

Estimated delivery date - 24/11/2026

€13.94/ pieceexcl. VAT

€16.87incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOL 6G12FDLORX90

  • Eriks:11285531
  • Manufacturer:7100196215
  • Hose ID (DN):DN10
  • Hose ID:3/8" in
  • Connection termination size:12L - M18x1.5

€15.63/ pieceexcl. VAT

€18.91incl. VAT

343 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 8G16FDHORX90

  • Eriks:1029296
  • Manufacturer:7100196515
  • Hose ID (DN):DN12
  • Hose ID:1/2" in
  • Connection termination size:16S - M24x1.5

€25.14/ pieceexcl. VAT

€30.42incl. VAT

237 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Hydraulic hose 16EFG4KXLL

  • Eriks:776904
  • Manufacturer:46511386
  • Code:16EFG4KXLL
  • Hose ID:1" in
  • Hose ID:25.4 mm

€73.88/ meterexcl. VAT

€89.39incl. VAT

Sold per: 0.01Min. order: 0.01

46.6 In stock - Estimated delivery date 13/11/2026

€7.93/ pieceexcl. VAT

€9.60incl. VAT

1211 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Hydraulic hose 8M5KXRL75

  • Eriks:11374396
  • Manufacturer:46560118
  • Code:8M5KXRL75
  • Hose ID:1/2" in
  • Hose ID:12.7 mm

€29.18/ meterexcl. VAT

€35.31incl. VAT

Sold per: 0.01Min. order: 0.01

617.05 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOL 4G10FDLORX90

  • Eriks:1064231
  • Manufacturer:7100195865
  • Hose ID (DN):DN06
  • Hose ID:1/4" in
  • Connection termination size:10L - M16x1.5

€16.01/ pieceexcl. VAT

€19.37incl. VAT

114 In stock - Estimated delivery date 13/11/2026

€12.88/ pieceexcl. VAT

€15.58incl. VAT

633 In stock - Estimated delivery date 13/11/2026

€23.48/ pieceexcl. VAT

€28.41incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€33.73/ pieceexcl. VAT

€40.81incl. VAT

15 In stock - Estimated delivery date 13/11/2026

€8.74/ pieceexcl. VAT

€10.58incl. VAT

165 In stock - Estimated delivery date 13/11/2026

€7.69/ pieceexcl. VAT

€9.30incl. VAT

354 In stock - Estimated delivery date 13/11/2026

€21.82/ pieceexcl. VAT

€26.40incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€10.81/ pieceexcl. VAT

€13.08incl. VAT

129 In stock - Estimated delivery date 13/11/2026

€7.91/ pieceexcl. VAT

€9.57incl. VAT

465 In stock - Estimated delivery date 13/11/2026
Product Image

GATES GlobalSpiral hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 8GS16FDHORX90

  • Eriks:1028299
  • Manufacturer:7347191485
  • Hose ID (DN):DN12
  • Hose ID:1/2" in
  • Connection termination size:16S - M24x1.5

€24.91/ pieceexcl. VAT

€30.14incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€64.07/ pieceexcl. VAT

€77.52incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 16G16FJX

  • Eriks:11285352
  • Manufacturer:710308395
  • Hose ID (DN):DN25
  • Hose ID:1" in
  • Connection termination size:1.5/16"

€30.33/ pieceexcl. VAT

€36.70incl. VAT

31 In stock - Estimated delivery date 13/11/2026

€81.63/ pieceexcl. VAT

€98.77incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€12.87/ pieceexcl. VAT

€15.57incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 10G12FJX

  • Eriks:11285271
  • Manufacturer:710308275
  • Hose ID (DN):DN16
  • Hose ID:5/8" in
  • Connection termination size:1.1/16"

€16.82/ pieceexcl. VAT

€20.35incl. VAT

Estimated delivery date - 17/11/2026

€11.22/ pieceexcl. VAT

€13.58incl. VAT

318 In stock - Estimated delivery date 13/11/2026
Product Image

GATES MegaCrimp hose coupling 6G12MDL

  • Eriks:11285536
  • Manufacturer:7100128475

€8.93/ pieceexcl. VAT

€10.81incl. VAT

214 In stock - Estimated delivery date 13/11/2026