• 1
  • 17
  • 4
  • 95
  • 85
  • 8
  • 2
  • 10
  • 35
  • 20
  • 10
  • 7
599 Products showing for Hydraulic Tanks and Accessories
Product Image

STAUFF Particle and desiccant breather SDB-093/2

  • Eriks:1058061
  • Manufacturer:1910000481
  • Code digit:SDB-093/2
  • Size:093
  • Filter element material:Inorganic glass fibre

€207.02/ pieceexcl. VAT

€250.49incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Air filter SGB-120-03-B

  • Eriks:1057395
  • Manufacturer:1910000486
  • Code digit:SGB-120-03-B
  • Size:120
  • Filter element material:Inorganic glass fibre

€54.35/ pieceexcl. VAT

€65.76incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-80-S-L-10-O-C-S080-O

  • Eriks:1058243
  • Manufacturer:1910000237
  • Diameter cap:80 mm
  • Dipstick:No
  • Basket option:Yes

€14.33/ pieceexcl. VAT

€17.34incl. VAT

60 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Plastic filler breather SES-1-O

  • Eriks:1065477
  • Manufacturer:1910000220
  • Diameter cap:62 mm
  • Connections:M 45x2
  • Dipstick:No

€13.15/ pieceexcl. VAT

€15.91incl. VAT

216 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Plastic filler breather SPB-3-O-10-B12-D300

  • Eriks:1058261
  • Manufacturer:1910000656
  • Diameter cap:101 mm
  • Connections:3/4" BSP
  • Dipstick:Yes, 300 mm

€15.07/ pieceexcl. VAT

€18.23incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBT-47-S-10-O-B08-O

  • Eriks:1058216
  • Manufacturer:1910000750
  • Diameter cap:47 mm
  • Connections:1/2" BSP
  • Dipstick:No

€9.69/ pieceexcl. VAT

€11.72incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-80-S-O-10-O-C-S080-O

  • Eriks:799009
  • Manufacturer:1910000236
  • Diameter cap:80 mm
  • Dipstick:No
  • Basket option:Yes

€14.78/ pieceexcl. VAT

€17.88incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Plastic filler breather SPB-5-O-10-S080-A

  • Eriks:1058237
  • Manufacturer:1910000661
  • Diameter cap:101 mm
  • Dipstick:No
  • Anti-splash feature:Yes

€18.12/ pieceexcl. VAT

€21.93incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-80-S-O-03-O-C-S080-O

  • Eriks:982539
  • Manufacturer:1910000791
  • Diameter cap:80 mm
  • Dipstick:No
  • Basket option:Yes

€14.78/ pieceexcl. VAT

€17.88incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Particle and desiccant breather SDB-096/2

  • Eriks:1058062
  • Manufacturer:1910000482
  • Code digit:SDB-096/2
  • Size:096
  • Filter element material:Inorganic glass fibre

€219.96/ pieceexcl. VAT

€266.15incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Diffuser SRV-114-B16

  • Eriks:1058183
  • Manufacturer:1910000421
  • Max. flow rate:114 l/min
  • Connections:1" BSP
  • Length:139 mm

€32.35/ pieceexcl. VAT

€39.14incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Plastic filler breather SES-1-M300

  • Eriks:1054323
  • Manufacturer:1910000221
  • Diameter cap:62 mm
  • Connections:M 45x2
  • Dipstick:Yes, 300 mm

€21.19/ pieceexcl. VAT

€25.64incl. VAT

128 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Plastic filler breather SES-1-S

  • Eriks:1058189
  • Manufacturer:1910000223
  • Diameter cap:62 mm
  • Connections:M 45x2
  • Dipstick:No

€13.30/ pieceexcl. VAT

€16.09incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Particle and desiccant breather SDB-121/2

  • Eriks:1058063
  • Manufacturer:1910000483
  • Code digit:SDB-121/2
  • Size:121
  • Filter element material:Inorganic glass fibre

€291.09/ pieceexcl. VAT

€352.22incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Air filter SGB-090-03-B

  • Eriks:1057394
  • Manufacturer:1910000485
  • Code digit:SGB-090-03-B
  • Size:90
  • Filter element material:Inorganic glass fibre

€40.12/ pieceexcl. VAT

€48.55incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-80-S-O-10-B0.7-B-S080-A

  • Eriks:1026983
  • Manufacturer:1910000532
  • Diameter cap:80 mm
  • Dipstick:No
  • Basket option:Yes

€29.76/ pieceexcl. VAT

€36.01incl. VAT

63 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Side Mount Bracket for Filler Breathers Aluminium Version SMBB-ASMB-2

  • Eriks:1058197
  • Manufacturer:1910000698
  • Connections:6 hole pattern SMBB 80

€56.12/ pieceexcl. VAT

€67.91incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Side Mount Bracket for Filler Breathers Polyamide Version SMBB-ASMB-1

  • Eriks:1058196
  • Manufacturer:1910000696
  • Connections:6 hole pattern SMBB 80

€22.65/ pieceexcl. VAT

€27.41incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-47-S-10-O-C-S065

  • Eriks:1029426
  • Manufacturer:1910000566
  • Diameter cap:47 mm
  • Dipstick:No
  • Basket option:Yes

€12.68/ pieceexcl. VAT

€15.34incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-47-S-10-O-C-O

  • Eriks:1058213
  • Manufacturer:1910000755
  • Diameter cap:47 mm
  • Dipstick:No
  • Basket option:No

€11.39/ pieceexcl. VAT

€13.78incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBB-47-S-40-O-C-S065

  • Eriks:1058255
  • Manufacturer:1910000430
  • Diameter cap:47 mm
  • Dipstick:No
  • Basket option:Yes

€12.68/ pieceexcl. VAT

€15.34incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBT-80-S-10-O-B08-O

  • Eriks:1058207
  • Manufacturer:1910000709
  • Diameter cap:80 mm
  • Connections:1/2" BSP
  • Dipstick:No

€16.17/ pieceexcl. VAT

€19.57incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBT-80-S-10-O-B12-O

  • Eriks:1058208
  • Manufacturer:1910000429
  • Diameter cap:80 mm
  • Connections:3/4" BSP
  • Dipstick:No

€16.17/ pieceexcl. VAT

€19.57incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBT-80-S-03-O-B08-O

  • Eriks:1058206
  • Manufacturer:1910000958
  • Diameter cap:80 mm
  • Connections:1/2" BSP
  • Dipstick:No

€16.17/ pieceexcl. VAT

€19.57incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Metal filler breather SMBT-47-S-10-O-B06-O

  • Eriks:1058215
  • Manufacturer:1910000711
  • Diameter cap:47 mm
  • Connections:3/8" BSP
  • Dipstick:No

€9.69/ pieceexcl. VAT

€11.72incl. VAT

19 In stock - Estimated delivery date 13/11/2026