• 395
  • 2
  • 4
  • 2
  • 6
  • 2
  • 2
  • 5
  • 3
  • 2
  • 3
395 Products showing for Modular Power Packs
Product Image

HYDRONIT Motor 24VDC 2200W Ø114 M46C2ST22

  • Eriks:12584207
  • Manufacturer:M46C2ST22
  • Power Pack type:EPB, SPU, PPC
  • Size:114
  • Power:2.2 kW

€255.78/ pieceexcl. VAT

€309.49incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Magnetic coil 24VDC M6306024

  • Eriks:12584448
  • Manufacturer:M6306024
  • Power Pack type:PPC, SPU, PPM
  • Voltage:24 VDC
  • Magnet type:DC

€15.44/ pieceexcl. VAT

€18.68incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€64.34/ pieceexcl. VAT

€77.85incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Magnetic coil 230VAC M6316230

  • Eriks:12584451
  • Manufacturer:M6316230
  • Power Pack type:PPM, SPU, PPC
  • Voltage:230 VAC
  • Magnet type:RC

€19.97/ pieceexcl. VAT

€24.16incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€624.75/ pieceexcl. VAT

€755.95incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Adaptor flange F27010003

  • Eriks:12584283
  • Manufacturer:F27010003

€20.15/ pieceexcl. VAT

€24.38incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€12.22/ pieceexcl. VAT

€14.79incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Magnetic coil 12VDC M6306012

  • Eriks:12584447
  • Manufacturer:M6306012
  • Power Pack type:SPU, PPC, PPM
  • Voltage:12 VDC
  • Magnet type:DC

€15.44/ pieceexcl. VAT

€18.68incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT 3-Phase motor 0.55kW S3 4P 230/400V 50/60Hz frame 71 N055AC341S3

  • Eriks:12584230
  • Manufacturer:N055AC341S3
  • Power Pack type:PPM
  • Power:0.55 kW
  • Speed:1450 rpm

€323.71/ pieceexcl. VAT

€391.69incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Gear pump GR.1 1,2cc K E60604002

  • Eriks:12584311
  • Manufacturer:E60604002
  • Displacement:1.27 cm³/r
  • Max. operating pressure:200 bar
  • Intermittent pressure:230 bar

€104.65/ pieceexcl. VAT

€126.63incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Motor 12VDC 300W Ø80 M46C1ST03

  • Eriks:12584195
  • Manufacturer:M46C1ST03
  • Power Pack type:SPU, PPC, PPM, EPB
  • Size:80
  • Power:0.3 kW

€152.45/ pieceexcl. VAT

€184.46incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Plastic tank 12L TCTAH00005

  • Eriks:14076437
  • Manufacturer:TCTAH00005
  • Material:PE-HD
  • Volume:12 l
  • With cover:No

€58.92/ pieceexcl. VAT

€71.29incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Suction strainer C34100005

  • Eriks:12584502
  • Manufacturer:C34100005

€4.01/ pieceexcl. VAT

€4.85incl. VAT

44 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT 3-Phase motor 3.0kW S3 4P 230/400V 50/60Hz frame 90 E300AC343S3

  • Eriks:12584250
  • Manufacturer:E300AC343S3
  • Power Pack type:PPC, SPU
  • Power:3 kW
  • Speed:1450 rpm

€476.90/ pieceexcl. VAT

€577.05incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Plastic tank 5L H60303025

  • Eriks:12584495
  • Manufacturer:H60303025
  • Material:PE-HD
  • Volume:5 l
  • With cover:No

€35.22/ pieceexcl. VAT

€42.62incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Gear pump GR.1 6,0cc K E60604010

  • Eriks:12584319
  • Manufacturer:E60604010
  • Displacement:5 cm³/r
  • Max. operating pressure:140 bar
  • Intermittent pressure:180 bar

€133.13/ pieceexcl. VAT

€161.09incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Motor 24VDC 300W Ø80 M46C2ST03

  • Eriks:12584196
  • Manufacturer:M46C2ST03
  • Power Pack type:SPU, EPB, PPC, PPM
  • Size:80
  • Power:0.3 kW

€152.45/ pieceexcl. VAT

€184.46incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Motor 12VDC 500W Ø80 M46C1ST05

  • Eriks:12584199
  • Manufacturer:M46C1ST05
  • Power Pack type:PPC, EPB, PPM, SPU
  • Size:80
  • Power:0.5 kW

€155.82/ pieceexcl. VAT

€188.54incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Gear pump very high pressure GR.1 2,6cc VH PCPAH00047

  • Eriks:14604653
  • Manufacturer:PCPAH00047
  • Displacement:2.57 cm³/r
  • Max. operating pressure:320 bar
  • Intermittent pressure:350 bar

€196.19/ pieceexcl. VAT

€237.39incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Steel tank 8L E60303041

  • Eriks:12584488
  • Manufacturer:E60303041
  • Material:Steel
  • Volume:8 l
  • With cover:No

€119.29/ pieceexcl. VAT

€144.34incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Motor 24VDC 500W Ø80 M46C2ST05

  • Eriks:12584200
  • Manufacturer:M46C2ST05
  • Power Pack type:PPM, PPC, SPU, EPB
  • Size:80
  • Power:0.5 kW

€155.82/ pieceexcl. VAT

€188.54incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Gear pump GR.1 1,2cc K E60604202

  • Eriks:12584370
  • Manufacturer:E60604202
  • Displacement:1.2 cm³/r
  • Max. operating pressure:200 bar
  • Intermittent pressure:230 bar

€118.92/ pieceexcl. VAT

€143.89incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Motor 12VDC 2100W Ø114 M46C1SF21MF8

  • Eriks:14808918
  • Manufacturer:M46C1SF21MF8
  • Power Pack type:PPM
  • Size:114
  • Power:2.1 kW

€315.26/ pieceexcl. VAT

€381.46incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT 1-Phase motor 0.37kW S3 4P 230V 50Hz frame 71 N037ACS41S3

  • Eriks:12584234
  • Manufacturer:N037ACS41S3
  • Power Pack type:PPM
  • Power:0.37 kW
  • Speed:1450 rpm

€341.47/ pieceexcl. VAT

€413.18incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

HYDRONIT Gear pump GR.1 1,6cc K E60604035

  • Eriks:12584312
  • Manufacturer:E60604035
  • Displacement:8 cm³/r
  • Max. operating pressure:200 bar
  • Intermittent pressure:230 bar

€104.65/ pieceexcl. VAT

€126.63incl. VAT

1 In stock - Estimated delivery date 13/11/2026