• 3827
  • 1793
  • 25
  • 34
  • 16628
  • 88
  • 43
  • 2
  • 2
  • 6
  • 8
  • 60
  • 53
  • 7
  • 7
25431 Products showing for Hydraulic Filtration
Product Image

STAUFF Filter element SFC-3660-E

  • Eriks:1054575
  • Manufacturer:1910000990
  • Code digit:SFC-3660-E
  • Filter element material:Stainless steel mesh
  • Filter fineness:60 µm

€60.90/ pieceexcl. VAT

€73.69incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clogging indicator gauge VIS SIM-02 0-2,5 bar

  • Eriks:1057064
  • Manufacturer:1910001081
  • Type:Clogging indicator
  • Size:SIM return line
  • Code digit:SPG-C-040-00002,5-02-P-B02-402923

€20.05/ pieceexcl. VAT

€24.26incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-36125-E

  • Eriks:1055538
  • Manufacturer:1910000991
  • Code digit:SFC-36125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€60.90/ pieceexcl. VAT

€73.69incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-3625-E

  • Eriks:1054574
  • Manufacturer:1910000668
  • Code digit:SFC-3625-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€26.27/ pieceexcl. VAT

€31.79incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SE-045-G-20-B/4

  • Eriks:1056596
  • Manufacturer:1020023550
  • Code digit:SE-045-G-20-B/4
  • Size:45
  • Filter element material:Inorganic glass fibre

€73.96/ pieceexcl. VAT

€89.49incl. VAT

113 In stock - Estimated delivery date 13/11/2026

€148.72/ pieceexcl. VAT

€179.95incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Return line filter housing RF-030-O-O-B-G16-O-G16/2

  • Eriks:14706896
  • Manufacturer:6100286316
  • Type:Tank-top mounting
  • Size:030
  • Code digit:RF-030-O-O-B-G16-O-G16/2

€131.27/ pieceexcl. VAT

€158.84incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-35125-E

  • Eriks:1055536
  • Manufacturer:1910000871
  • Code digit:SFC-35125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€47.63/ pieceexcl. VAT

€57.63incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Drying agent refill material RD-093

  • Eriks:1058073
  • Manufacturer:1910000490
  • Type:Accessories
  • Size:093
  • Code digit:RD-093

€20.50/ pieceexcl. VAT

€24.81incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF High pressure filter SF-014-O-O-B-T-G12-IO/4

  • Eriks:1057605
  • Manufacturer:6100148899
  • Type:High-pressure filter
  • Size:014
  • Code digit:SF-014-O-O-B-T-G12-IO/4

€283.73/ pieceexcl. VAT

€343.31incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SFC-5725-E

  • Eriks:1054577
  • Manufacturer:1910000443
  • Code digit:SFC-5725-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€32.61/ pieceexcl. VAT

€39.46incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Return line filter housing RF-045-O-O-B-G20/2

  • Eriks:1057777
  • Manufacturer:6100286325
  • Type:Tank-top mounting
  • Size:045
  • Code digit:RF-045-O-O-B-G20/2

€158.23/ pieceexcl. VAT

€191.46incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Suction strainer SUS-P-102-B24F-200-125-0

  • Eriks:1058309
  • Manufacturer:1910000651
  • Max. oilflow:140 l/min

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Suction strainer SUS-P-050-B08F-105-125-0

  • Eriks:1058294
  • Manufacturer:1910000647
  • Max. oilflow:15 l/min

€12.40/ pieceexcl. VAT

€15.00incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Suction strainer SUS-P-088-B24F-140-125-0

  • Eriks:1058306
  • Manufacturer:1910000650
  • Max. oilflow:140 l/min

€22.15/ pieceexcl. VAT

€26.80incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clogging indicator gauge VIS SIS

  • Eriks:1057061
  • Manufacturer:1910000458
  • Type:Clogging indicator
  • Size:SIS suction
  • Code digit:SPG-C-040-(-76)-000000-22-P-B02-402924

€20.05/ pieceexcl. VAT

€24.26incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-070-G-05-B/4

  • Eriks:1056323
  • Manufacturer:1020022559
  • Code digit:RE-070-G-05-B/4
  • Size:70
  • Filter element material:Inorganic glass fibre

€115.97/ pieceexcl. VAT

€140.32incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element SE-030-G-10-B/4

  • Eriks:1056553
  • Manufacturer:1020023463
  • Code digit:SE-030-G-10-B/4
  • Size:30
  • Filter element material:Inorganic glass fibre

€54.21/ pieceexcl. VAT

€65.59incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Clogging indicator gauge VIS SIM-12 0-12 bar

  • Eriks:1057066
  • Manufacturer:1910000457
  • Type:Clogging indicator
  • Size:SIM return line
  • Code digit:SPG-C-040-00012-02-P-B02

€20.05/ pieceexcl. VAT

€24.26incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-130-G-20-B/4

  • Eriks:1056367
  • Manufacturer:1020022644
  • Code digit:RE-130-G-20-B/4
  • Size:130
  • Filter element material:Inorganic glass fibre

€157.43/ pieceexcl. VAT

€190.49incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€168.17/ pieceexcl. VAT

€203.49incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-014-G-10-B/4

  • Eriks:1056264
  • Manufacturer:1020022467
  • Code digit:RE-014-G-10-B/4
  • Size:14
  • Filter element material:Inorganic glass fibre

€36.19/ pieceexcl. VAT

€43.79incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-030-G-10-B/4

  • Eriks:1056283
  • Manufacturer:1020022501
  • Code digit:RE-030-G-10-B/4
  • Size:30
  • Filter element material:Inorganic glass fibre

€51.20/ pieceexcl. VAT

€61.95incl. VAT

61 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Filter element RE-014-G-05-B/4

  • Eriks:1054899
  • Manufacturer:1020022461
  • Code digit:RE-014-G-05-B/4
  • Size:14
  • Filter element material:Inorganic glass fibre

€43.92/ pieceexcl. VAT

€53.14incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Suction strainer SUS-P-068-B16F-140-125-0

  • Eriks:1058300
  • Manufacturer:1910000649
  • Max. oilflow:50 l/min

€16.81/ pieceexcl. VAT

€20.34incl. VAT

5 In stock - Estimated delivery date 13/11/2026