• 1505
  • 10
  • 23
  • 9
  • 8
  • 9
  • 5
  • 6
  • 1
  • 16
1505 Products showing for Hydraulic Cylinders
Product Image

CONTARINI Standard cylinder double acting 042/032x020x0050 HM0032200050

  • Eriks:12360804
  • Manufacturer:HM0032200050
  • Bore:32 mm
  • Max. force at max. working pressure:2011 kg
  • Number of extensions:1

€58.38/ pieceexcl. VAT

€70.64incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

CONTARINI Piston cylinder single acting 25x100 HFRT125100

  • Eriks:12360778
  • Manufacturer:HFRT125100
  • Max. force at max. working pressure:1227 kg
  • Number of extensions:1
  • Outer diameter piston rod:25 mm

€57.37/ pieceexcl. VAT

€69.42incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

CONTARINI Standard cylinder double acting 42/32x20x250 HFR0200250

  • Eriks:12360702
  • Manufacturer:HFR0200250
  • Bore:32 mm
  • Max. force at max. working pressure:2011 kg
  • Number of extensions:1

€89.26/ pieceexcl. VAT

€108.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

CONTARINI Standard cylinder double acting 080/070x035x0500 HM24350500

  • Eriks:12361326
  • Manufacturer:HM24350500
  • Bore:70 mm
  • Max. force at max. working pressure:9621 kg
  • Number of extensions:1

€222.75/ pieceexcl. VAT

€269.53incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

CONTARINI Standard cylinder double acting 070/060x030x0250 HM23300250

  • Eriks:12361284
  • Manufacturer:HM23300250
  • Bore:60 mm
  • Max. force at max. working pressure:7069 kg
  • Number of extensions:1

€162.88/ pieceexcl. VAT

€197.08incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

CONTARINI Standard cylinder double acting 50/40x25x250 HFR2S0400250250

  • Eriks:12360709
  • Manufacturer:HFR2S0400250250
  • Bore:40 mm
  • Max. force at max. working pressure:3142 kg
  • Number of extensions:1

€102.24/ pieceexcl. VAT

€123.71incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 115/100x060x0800 HM56600800

  • Eriks:12361542
  • Manufacturer:HM56600800
  • Bore:100 mm
  • Max. force at max. working pressure:19635 kg
  • Number of extensions:1

€577.96/ pieceexcl. VAT

€699.33incl. VAT

Estimated delivery date - 03/12/2026
Product Image

CONTARINI Standard cylinder double acting 145/120x070x1000 HM0PM1200701000

  • Eriks:12953382
  • Manufacturer:HM0PM1200701000
  • Bore:120 mm
  • Max. force at max. working pressure:39584 kg
  • Number of extensions:1

€1,047.28/ pieceexcl. VAT

€1,267.21incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Weldable ball-joint end with grease nipple CSTS020C00

  • Eriks:12525078
  • Manufacturer:CSTS020C00
  • Inner Diameter:20 mm

€9.98/ pieceexcl. VAT

€12.08incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 090/080x040x0300 HMS00800400300

  • Eriks:12953414
  • Manufacturer:HMS00800400300
  • Bore:80 mm
  • Max. force at max. working pressure:12566 kg
  • Number of extensions:1

€489.08/ pieceexcl. VAT

€591.79incl. VAT

Estimated delivery date - 23/12/2026

€16.43/ pieceexcl. VAT

€19.88incl. VAT

Estimated delivery date - 02/12/2026

€10.85/ pieceexcl. VAT

€13.13incl. VAT

Estimated delivery date - 26/01/2027
Product Image

CONTARINI Piston cylinder single acting 30x550 HFRT230550

  • Eriks:12360788
  • Manufacturer:HFRT230550
  • Max. force at max. working pressure:1768 kg
  • Number of extensions:1
  • Outer diameter piston rod:30 mm

€106.70/ pieceexcl. VAT

€129.11incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 092/080x050x1000 HM25501000

  • Eriks:12361358
  • Manufacturer:HM25501000
  • Bore:80 mm
  • Max. force at max. working pressure:12566 kg
  • Number of extensions:1

€424.37/ pieceexcl. VAT

€513.49incl. VAT

Estimated delivery date - 03/12/2026
Product Image

CONTARINI Standard cylinder double acting 080/070x035x0600 HM24350600

  • Eriks:12361328
  • Manufacturer:HM24350600
  • Bore:70 mm
  • Max. force at max. working pressure:9621 kg
  • Number of extensions:1

€236.84/ pieceexcl. VAT

€286.58incl. VAT

Estimated delivery date - 03/12/2026
Product Image

CONTARINI Standard cylinder double acting 080/070x035x0600 HM54350600

  • Eriks:12361500
  • Manufacturer:HM54350600
  • Bore:70 mm
  • Max. force at max. working pressure:9621 kg
  • Number of extensions:1

€245.67/ pieceexcl. VAT

€297.26incl. VAT

Estimated delivery date - 03/12/2026
Product Image

CONTARINI Standard cylinder double acting 042/032x020x0600 HFR0200600

  • Eriks:12953443
  • Manufacturer:HFR0200600
  • Bore:32 mm
  • Max. force at max. working pressure:2011 kg
  • Number of extensions:1

€111.74/ pieceexcl. VAT

€135.21incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 42/32x20x500 HFR0200500

  • Eriks:12360705
  • Manufacturer:HFR0200500
  • Bore:32 mm
  • Max. force at max. working pressure:2011 kg
  • Number of extensions:1

€105.32/ pieceexcl. VAT

€127.44incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 115/100x050x1000 HMC6501000

  • Eriks:12361866
  • Manufacturer:HMC6501000
  • Bore:100 mm
  • Max. force at max. working pressure:19635 kg
  • Number of extensions:1

€574.99/ pieceexcl. VAT

€695.74incl. VAT

Estimated delivery date - 03/12/2026
Product Image

CONTARINI Standard cylinder double acting 35/25x16x050 HFR0160050

  • Eriks:12360431
  • Manufacturer:HFR0160050
  • Bore:25 mm
  • Max. force at max. working pressure:1227 kg
  • Number of extensions:1

€70.17/ pieceexcl. VAT

€84.91incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Piston cylinder single acting 30x400 HFRT230400

  • Eriks:12360787
  • Manufacturer:HFRT230400
  • Max. force at max. working pressure:1768 kg
  • Number of extensions:1
  • Outer diameter piston rod:30 mm

€93.48/ pieceexcl. VAT

€113.11incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 115/100x060x0600 HM16600600

  • Eriks:12361197
  • Manufacturer:HM16600600
  • Bore:100 mm
  • Max. force at max. working pressure:19635 kg
  • Number of extensions:1

€526.68/ pieceexcl. VAT

€637.28incl. VAT

Estimated delivery date - 03/12/2026
Product Image

CONTARINI Standard cylinder double acting 070/060x35x0400 HMF3350400

  • Eriks:12361886
  • Manufacturer:HMF3350400
  • Bore:60 mm
  • Max. force at max. working pressure:7069 kg
  • Number of extensions:1

€241.96/ pieceexcl. VAT

€292.77incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 42/32x20x100 HFR0200100

  • Eriks:12360699
  • Manufacturer:HFR0200100
  • Bore:32 mm
  • Max. force at max. working pressure:2011 kg
  • Number of extensions:1

€79.63/ pieceexcl. VAT

€96.35incl. VAT

Estimated delivery date - 02/12/2026
Product Image

CONTARINI Standard cylinder double acting 70/60x30x300 HFR2S0600300300

  • Eriks:12360732
  • Manufacturer:HFR2S0600300300
  • Bore:60 mm
  • Max. force at max. working pressure:7069 kg
  • Number of extensions:1

€147.53/ pieceexcl. VAT

€178.51incl. VAT

Estimated delivery date - 02/12/2026