• 4153
  • 40
  • 8
  • 19
  • 102
  • 5
  • 5
  • 1399
  • 1240
  • 631
  • 267
  • 143
  • 164
4193 Products showing for Pressure Test Points
Product Image

STAUFF Test coupling with male threaded stud SMK-20-M8x1-B-A-W3

  • Eriks:938157
  • Manufacturer:1210026085
  • Connection type:External thread
  • Connection size:M 8x1
  • Sealing:NBR

€14.49/ pieceexcl. VAT

€17.53incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-G1/4-B-C-W3

  • Eriks:938165
  • Manufacturer:1210026116
  • Connection type:External thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€14.76/ pieceexcl. VAT

€17.86incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with straight 24° fitting SMK-20-12L-G-W3-MS

  • Eriks:896365
  • Manufacturer:1210026040
  • Connection type:Cutting ring connection
  • Connection size:12L - M18x1.5
  • Sealing:FKM (FPM)

€24.74/ pieceexcl. VAT

€29.94incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-2000-B-W3

  • Eriks:11359536
  • Manufacturer:1210026332
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€26.81/ pieceexcl. VAT

€32.44incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-G1/4-B-C-OK-W3

  • Eriks:11359210
  • Manufacturer:1210027315
  • Connection type:External thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€11.10/ pieceexcl. VAT

€13.43incl. VAT

Estimated delivery date - 18/12/2026
Product Image

STAUFF Gauge adaptor SMA-20-G1/2-B-OR-W3

  • Eriks:865036
  • Manufacturer:1210026015
  • Connection type:Internal thread
  • Connection size:1/2" BSP cyl.
  • Sealing:NBR

€16.53/ pieceexcl. VAT

€20.00incl. VAT

153 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-15-400-B-W3

  • Eriks:939390
  • Manufacturer:1210001504
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel Black
  • Connection type connection 1:Test 15

€16.25/ pieceexcl. VAT

€19.66incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Direct gauge adaptor SMD-20-G1/2-B-OR-W3

  • Eriks:929131
  • Manufacturer:1210026019
  • Connection type:Internal thread
  • Connection size:1/2" BSP cyl.
  • Sealing:NBR

€20.18/ pieceexcl. VAT

€24.42incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-B DN2 630 bar 20m

  • Eriks:1014153
  • Manufacturer:1240000067
  • Length:20000 mm

€6.76/ meterexcl. VAT

€8.18incl. VAT

Sold per: 0.01Min. order: 0.01

165.5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20/M1/4-B-OR-1000-B-W3

  • Eriks:11360464
  • Manufacturer:1210026314
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€23.42/ pieceexcl. VAT

€28.34incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-M14X1.5-B-W3

  • Eriks:906018
  • Manufacturer:1210026081
  • Connection type:External thread
  • Connection size:M 14x1.5
  • Port seal:Sealing Edge (Form B)

€14.31/ pieceexcl. VAT

€17.32incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-1000-A-W3

  • Eriks:865001
  • Manufacturer:1210026120
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€18.42/ pieceexcl. VAT

€22.29incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SGS-20-500-C-W3

  • Eriks:11359819
  • Manufacturer:1210028038
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€31.11/ pieceexcl. VAT

€37.64incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Direct gauge adaptor SMD-20-G1/4-B-OR-SK-W3

  • Eriks:11359434
  • Manufacturer:1210026220
  • Connection type:Internal thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€18.55/ pieceexcl. VAT

€22.45incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-18L-B-K-GS-W3

  • Eriks:11359052
  • Manufacturer:1210026051
  • Connection type:Standpipe connection DKO
  • Connection size:18L - M26x1.5
  • Model:B

€21.06/ pieceexcl. VAT

€25.48incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-15-630-B-W3

  • Eriks:833967
  • Manufacturer:1210002271
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel Black
  • Connection type connection 1:Test 15

€17.75/ pieceexcl. VAT

€21.48incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Direct gauge adaptor SMD-20-G1/4-B-OR-W3

  • Eriks:929158
  • Manufacturer:1210026219
  • Connection type:Internal thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€18.55/ pieceexcl. VAT

€22.45incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-12S-B-K-W3

  • Eriks:938394
  • Manufacturer:1210026044
  • Connection type:Standpipe connection DKO
  • Connection size:12S - M20x1.5
  • Model:A

€20.40/ pieceexcl. VAT

€24.68incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Gauge adaptor SMA-20-G1/4-B-OR-W3

  • Eriks:865028
  • Manufacturer:1210026016
  • Connection type:Internal thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€13.92/ pieceexcl. VAT

€16.84incl. VAT

124 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-G1/8-B-C-W3

  • Eriks:792551
  • Manufacturer:1210026071
  • Connection type:External thread
  • Connection size:1/8" BSP cyl.
  • Sealing:NBR

€14.76/ pieceexcl. VAT

€17.86incl. VAT

92 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-10-M10x1-B-A-W3

  • Eriks:824224
  • Manufacturer:1210026231
  • Connection type:External thread
  • Connection size:M 10x1
  • Sealing:NBR

€9.70/ pieceexcl. VAT

€11.74incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-08S-B-K-W3

  • Eriks:938378
  • Manufacturer:1210026028
  • Connection type:Standpipe connection DKO
  • Connection size:8S - M16x1.5
  • Model:A

€17.96/ pieceexcl. VAT

€21.73incl. VAT

51 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-06L-B-K-W3

  • Eriks:11359547
  • Manufacturer:1210026024
  • Connection type:Standpipe connection DKO
  • Connection size:6L - M12x1.5
  • Model:A

€17.77/ pieceexcl. VAT

€21.50incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-10L-B-K-W3

  • Eriks:1010544
  • Manufacturer:1210026034
  • Connection type:Standpipe connection DKO
  • Connection size:10L - M16x1.5
  • Model:A

€17.96/ pieceexcl. VAT

€21.73incl. VAT

276 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-16S-B-K-GS-W3

  • Eriks:938416
  • Manufacturer:1210026049
  • Connection type:Standpipe connection DKO
  • Connection size:16S - M24x1.5
  • Model:B

€22.16/ pieceexcl. VAT

€26.81incl. VAT

21 In stock - Estimated delivery date 13/11/2026