Anchors

  • 165
  • 9
  • 1
  • 1
  • 89
  • 2
176 Products showing for Anchors
Product Image

FISCHER Drywall Bolt FBN II 10/50 A4

  • Eriks:12325890
  • Manufacturer:507561
  • Thread size metric (M..):10
  • Bolt length:86 mm
  • Material:Stainless steel

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M12X50

  • Eriks:23935504
  • Manufacturer:48406
  • Thread size metric (M..):12
  • Length:50 mm
  • Material sleeve:Steel

€1.35/ pieceexcl. VAT

€1.63incl. VAT

925 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/20 A4

  • Eriks:23935813
  • Manufacturer:507564
  • Thread size metric (M..):12
  • Bolt length:69 mm
  • Material:Stainless steel

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Sold per: 20Min. order: 20

100 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/10 A4

  • Eriks:12138911
  • Manufacturer:507555
  • Thread size metric (M..):8
  • Bolt length:39 mm
  • Material:Stainless steel

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M10X40

  • Eriks:23935503
  • Manufacturer:48339
  • Thread size metric (M..):10
  • Length:40 mm
  • Material sleeve:Steel

€0.63/ pieceexcl. VAT

€0.77incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/70

  • Eriks:11856904
  • Manufacturer:40931
  • Thread size metric (M..):10
  • Bolt length:106 mm
  • Material:Steel

€1.47/ pieceexcl. VAT

€1.78incl. VAT

Sold per: 20Min. order: 20

60 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 16/25

  • Eriks:23934685
  • Manufacturer:45564
  • Thread size metric (M..):16
  • Bolt length:89 mm
  • Material:Steel

€2.89/ pieceexcl. VAT

€3.49incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/30

  • Eriks:23934475
  • Manufacturer:40700
  • Thread size metric (M..):8
  • Bolt length:59 mm
  • Material:Steel

€0.83/ pieceexcl. VAT

€1.01incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026
Product Image

FISCHER Ankerbout FAZ II 12/20

  • Eriks:23937008
  • Manufacturer:95420
  • Thread size metric (M..):12
  • Bolt length:120 mm
  • Material:Steel

€1.82/ pieceexcl. VAT

€2.21incl. VAT

Sold per: 20Min. order: 20

500 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/5 K

  • Eriks:23934644
  • Manufacturer:45272
  • Thread size metric (M..):12
  • Bolt length:86 mm
  • Material:Steel

€1.50/ pieceexcl. VAT

€1.81incl. VAT

Sold per: 20Min. order: 20

280 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/5 K

  • Eriks:23934478
  • Manufacturer:40806
  • Thread size metric (M..):8
  • Bolt length:56 mm
  • Material:Steel

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/50

  • Eriks:23934642
  • Manufacturer:45264
  • Thread size metric (M..):12
  • Bolt length:99 mm
  • Material:Steel

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 20Min. order: 20

240 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/70

  • Eriks:11856902
  • Manufacturer:40777
  • Thread size metric (M..):8
  • Bolt length:99 mm
  • Material:Steel

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Sold per: 20Min. order: 20

40 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/30

  • Eriks:23934480
  • Manufacturer:40854
  • Thread size metric (M..):10
  • Bolt length:66 mm
  • Material:Steel

€1.15/ pieceexcl. VAT

€1.39incl. VAT

Sold per: 50Min. order: 50

750 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/10

  • Eriks:23934474
  • Manufacturer:40664
  • Thread size metric (M..):8
  • Bolt length:39 mm
  • Material:Steel

€0.74/ pieceexcl. VAT

€0.90incl. VAT

Sold per: 50Min. order: 50

450 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/20 12X116

  • Eriks:12380589
  • Manufacturer:44558
  • Thread size metric (M..):12
  • Bolt length:69 mm
  • Material:Steel

€2.02/ pieceexcl. VAT

€2.44incl. VAT

120 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Betonanker TA M10 S

  • Eriks:23936781
  • Manufacturer:90251
  • Thread size metric (M..):10
  • Bolt length:69 mm
  • Material:Steel

€2.06/ pieceexcl. VAT

€2.50incl. VAT

Sold per: 25Min. order: 25

150 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M8X30

  • Eriks:23935502
  • Manufacturer:48284
  • Thread size metric (M..):8
  • Length:30 mm
  • Material sleeve:Steel

€0.59/ pieceexcl. VAT

€0.71incl. VAT

70 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/30

  • Eriks:23934641
  • Manufacturer:45263
  • Thread size metric (M..):12
  • Bolt length:79 mm
  • Material:Steel

€1.80/ pieceexcl. VAT

€2.17incl. VAT

Sold per: 20Min. order: 20

232 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/50

  • Eriks:23934481
  • Manufacturer:40855
  • Thread size metric (M..):10
  • Bolt length:86 mm
  • Material:Steel

€1.25/ pieceexcl. VAT

€1.51incl. VAT

Sold per: 20Min. order: 20

400 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/10

  • Eriks:23934485
  • Manufacturer:40950
  • Thread size metric (M..):12
  • Bolt length:59 mm
  • Material:Steel

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Sold per: 20Min. order: 20

180 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/10

  • Eriks:23934479
  • Manufacturer:40827
  • Thread size metric (M..):10
  • Bolt length:46 mm
  • Material:Steel

€1.31/ pieceexcl. VAT

€1.59incl. VAT

349 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/20

  • Eriks:11856903
  • Manufacturer:40851
  • Thread size metric (M..):10
  • Bolt length:56 mm
  • Material:Steel

€1.08/ pieceexcl. VAT

€1.31incl. VAT

Sold per: 50Min. order: 50

250 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 6/5

  • Eriks:23934631
  • Manufacturer:505526
  • Thread size metric (M..):6
  • Bolt length:12 mm
  • Material:Steel

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Binnendraadanker RG M10X75

  • Eriks:23934748
  • Manufacturer:48222
  • Length:75 mm

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026