

€0.63/ pieceexcl. VAT
€0.77incl. VAT
Sold per: 50Min. order: 50
200 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Length | 40 mm |
Material sleeve | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 12 mm |