

€0.59/ pieceexcl. VAT
€0.71incl. VAT
70 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Length | 30 mm |
Material sleeve | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 10 mm |