

€1.35/ pieceexcl. VAT
€1.63incl. VAT
925 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 12 |
Length | 50 mm |
Material sleeve | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 15 mm |