






€4.67/ pieceexcl. VAT
€5.65incl. VAT
Sold per: 20Min. order: 20
20 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 86 mm |
Material | Stainless steel |
Drill hole diameter | 10 mm |
Material quality | A4 |
d0 | 10 |
h2 | 118 |
L | 126 |
ØD | 10 |
SW | 17 |