






€1.47/ pieceexcl. VAT
€1.78incl. VAT
Sold per: 20Min. order: 20
60 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 106 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 10 mm |
d0 | 10 |
h2 | 138 |
L | 146 |
ØD | 10 |
SW | 17 |