






€1.08/ pieceexcl. VAT
€1.31incl. VAT
Sold per: 50Min. order: 50
250 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 56 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 10 mm |
d0 | 10 |
h2 | 88 |
L | 96 |
ØD | 10 |
SW | 17 |