






€1.31/ pieceexcl. VAT
€1.59incl. VAT
349 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 46 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 10 mm |
d0 | 10 |
h2 | 78 |
L | 86 |
ØD | 10 |
SW | 17 |