






€2.02/ pieceexcl. VAT
€2.44incl. VAT
120 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 12 |
Bolt length | 69 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 12 mm |
d0 | 12 |
h2 | 105 |
L | 116 |
ØD | 12 |
SW | 19 |